Shop All Sconces
Elk Lighting
Starburst 4-Light Wall Lamp in Polished Chrome
Mfr # 11747/4
Zoro # G2597696
product price: $1,506.00
/ea
Free Shipping & Returns
$1,506.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 26
- Width 13
- Finish Polished Chrome
- Weight 8
- Length 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # 11747/4
- Zoro # G2597696
- UPC # 748119097725
- Country of Origin China
- Category Sconces
Dimensions
Height | 26 |
Width | 13 |
Length | 8 |
Backplate/Canopy Dimensions (inches) | 8 diameter |
Details
Finish | Polished Chrome |
Weight | 8 |
Material | Crystal, Metal |
Color | Silver |
Bulb 1 Type | B11 |
Bulb 1 Wattage | 60 |
Bulb 1 Count | 4 |
Bulb 1 Base | E12 Candelabra |
Outdoor | No |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE LED Lamps, Emergency Lights (DYN12I-06L)
- CURRENT GE LIGHTING 6.0W, S6 Incandescent Light Bulb, Lumens: 41 (6S6/7)
- AMERTAC Amertac MLC12BC-4 Indoor Plug-In Corded Motion Activated Light Control (3427606)
- ILC Replacement for Satco S3725 replacement light bulb lamp, 10PK (S3725 SATCO)
- ELK LIGHTING Kanso 1-Light Outdoor Wall Lamp in Hazelnut Bronze (42171/1)
- ELK LIGHTING Crowley 1-Light Outdoor Wall Lamp in Hazelnut Bronze (45065/1)
- ELK LIGHTING Mica 1-Light Sconce in Oil Rubbed Bronze with Mica Shade (66950/1)
- ELK LIGHTING Logansport 1-Light Outdoor Wall Lamp in Hazelnut Bronze (45072/1)
- PROGRESS LIGHTING Parallel LED Collection One-Light 11" LED Wall Bracket (P710050-009-30)
- PROGRESS LIGHTING Hartwick Collection Black One-Light Wall Sconce (P710088-031)
- WESTINGHOUSE Four-Light Indoor Wall Fixture Alexander Brshd Nkl Ripple Wht Gls (6304100)
- Elk Lighting Sconces