Shop All Pendants
Elk Lighting
Stanton 1-Light Mini Pendant in Matte Gold
Mfr # 12845/1
Zoro # G2601981
Free Shipping & Returns
$198.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold
- Length 10
- Width 10
- Inside Diameter 10
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Lighting
- MFR # 12845/1
- Zoro # G2601981
- UPC # 748119110370
- Country of Origin China
- Category Pendants
Dimensions
Height | 11 |
Length | 10 |
Width | 10 |
Inside Diameter | 10 |
Backplate/Canopy Dimensions (inches) | 6 diameter |
Cord Length (inches) | 72 |
Details
Color | Gold |
Finish | Matte Gold |
Material | Metal |
Weight | 2 |
Bulb 1 Wattage | 100 |
Bulb 1 Base | E26 Medium |
Outdoor | No |
Bulb 1 Count | 1 |
Bulb 1 Type | A19 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Stinger LED Hl W/Ac/Dc Pb (75434)
- ILC Replacement For BULBRITE, LED9MR16SP1575830D (LED9MR16SP15/75/830/D)
- ILC Replacement For BATTERIES AND LIGHT BULBS TP120E 6IN18GAULSF1 (WW-LXQK-2)
- MAXIM CounterMax MXInterLink4 9" Connector Cord (87876WT)
- ELK LIGHTING Forged Jefferson 3-Light Outdoor Pendant in Charcoal (47074/3)
- ELK LIGHTING Socket Pendant 1-Light Mini Pendant in Antique Bronze (1201-025)
- ELK LIGHTING Mulinello 1-Lght Mini Pndnt SatNckl w/Wht Swirl Glass - Incl LED Bulb (517-1WS-LED)
- ELK LIGHTING Fusion 1-Light Mini Pendant in Satin Nickel with Silver Mosaic Glass (528-1SLV)
- ELK LIGHTING Lungo 1-Light Mini Pendant in Satin Nickel with Snow White Glass (501-1SW)
- ELK LIGHTING Barringer 1-Light Mini Pendant in Aged Bronze with Tan Mica Shade (15033/1)
- ELK SHOWROOM Rydell 9'' Wide 1Light Mini Pendant, Brushed Gold and Rattan (EC89755/1)
- Elk Lighting Pendants