Shop All Vanity Lights
Elk Lighting
Sphere 4-Light Vanity Sconce in Chrome with White Opal Glass
Mfr # BV1524-10-15
Zoro # G2624917
product price: $317.25
/ea
Free Shipping & Returns
$317.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Height 7
- Length 4.5
- Width 27.8
- Weight 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # BV1524-10-15
- Zoro # G2624917
- UPC # 60646068926
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 7 |
Length | 4.5 |
Width | 27.8 |
Backplate/Canopy Dimensions (inches) | 27.8x5 |
Details
Color | Silver |
Weight | 11 |
Finish | Chrome |
Material | Glass, Metal |
Bulb 1 Count | 4 |
Bulb 1 Base | E26 Medium |
Bulb 1 Wattage | 60 |
Bulb 1 Type | A19 |
Outdoor | No |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA LED, 14 W, A19, Medium Screw (E26) (79294)
- JESCO 96W Outdoor Class 2 Universal Dimming 24V LED Power Supply with Junction Box (DL-PS-96/24-JB-OD-UNI-DIM)
- ILC Replacement for Sharper Image S1412 Model replacement light bulb lamp (S1412 MODEL SHARPER IMAGE)
- ILC Replacement for PHILIPS PL-L55W/830/4P (PL-L55W/830/4P PHILIPS)
- ELK LIGHTING Matrix 4-Light Vanity Lamp in Satin Nickel with Clear Glass (17132/4)
- ELK LIGHTING Elysburg 4-Lght Vanity Lmp in Satin Nckl with Wht Marbleized Glass (17019/4)
- ELK LIGHTING Ensley 3-Lght Vanity Lmp in Satin Nckl w/Square-to-Round Clear Glass (11982/3)
- ELK LIGHTING Ensley 2-Lght Vanity Lmp in Satin Nckl w/Square-to-Round Clear Glass (11981/2)
- ELK LIGHTING Jaelyn 1-Light Vanity Lamp in Oil Rubbed Bronze with Clear Glass (31930/1)
- ELK LIGHTING Pandora 4-Light Vanity Sconce in Chrome with White Opal Glass (BV6T4-10-15)
- PROGRESS LIGHTING Channel Glass 4-Light Bath & Vanity, 75 W, White (P3110-30)
- Elk Lighting Vanity Lights