Shop All Vanity Lights
Elk Lighting
Sphere 3-Light Vanity Lamp in Chrome with White Opal Glass
Mfr # BV1523-10-15
Zoro # G2615397
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Height 7
- Length 4.5
- Width 20
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # BV1523-10-15
- Zoro # G2615397
- UPC # 60646068919
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 7 |
Length | 4.5 |
Width | 20 |
Backplate/Canopy Dimensions (inches) | 20x5 |
Details
Color | Silver |
Finish | Chrome |
Material | Glass, Metal |
Weight | 8 |
Bulb 1 Count | 3 |
Outdoor | No |
Bulb 1 Base | E26 Medium |
Bulb 1 Type | A19 |
Bulb 1 Wattage | 60 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED A19 E26 BLK LGT 60W (A19/BLB/LED)
- SATCO 5W T2 LED Light Bulb - Candelabra Base - White Finish (S7264)
- ILC Replacement for Light Bulb / Lamp Jd120/130v-500w MC replacement light bulb lamp (JD120/130V-500W MC LIGHT BULB / LAMP)
- LUXRITE MR16 LED Light Bulbs 6.5W (50W Equivalent) 500LM 5000K Bright White Dimmable GU5.3 Base 24-Pack (LR21407-24PK)
- ELK LIGHTING Jaelyn 1-Light Vanity Lamp in Oil Rubbed Bronze with Clear Glass (31930/1)
- ELK LIGHTING Ensley 3-Lght Vanity Lmp in Satin Nckl w/Square-to-Round Clear Glass (11982/3)
- ELK LIGHTING Pandora 4-Light Vanity Sconce in Chrome with White Opal Glass (BV6T4-10-15)
- ELK LIGHTING Elysburg 4-Lght Vanity Lmp in Satin Nckl with Wht Marbleized Glass (17019/4)
- ELK LIGHTING Matrix 4-Light Vanity Lamp in Satin Nickel with Clear Glass (17132/4)
- ELK LIGHTING Ensley 2-Lght Vanity Lmp in Satin Nckl w/Square-to-Round Clear Glass (11981/2)
- ACCESS LIGHTING Fjord, LED Vanity, Chrome Finish, Opal Glass (62480LEDD-CH/OPL)
- Elk Lighting Vanity Lights