Shop All Vanity Lights
Elk Lighting
Sphere 2-Light Vanity Lamp in Chrome with White Opal Glass
Mfr # BV1522-10-15
Zoro # G2622360
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Height 7
- Length 4.5
- Width 12.5
- Material Glass, Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # BV1522-10-15
- Zoro # G2622360
- UPC # 60646068902
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 7 |
Length | 4.5 |
Width | 12.5 |
Backplate/Canopy Dimensions (inches) | 12.5x5 |
Details
Color | Silver |
Material | Glass, Metal |
Finish | Chrome |
Weight | 5.5 |
Bulb 1 Base | E26 Medium |
Bulb 1 Type | A19 |
Bulb 1 Wattage | 60 |
Outdoor | No |
Bulb 1 Count | 2 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAILHEAD GEAR Rechargeable Safety Light, Red, LED, Solar (M18-SOLAR R)
- FENIX LIGHTING Industrial Headlamp, Al Body, Spot Beam (HM61R V2.0)
- STREAMLIGHT Work Flashlight, 800 lm, Red, LED, 17.00" L (76801)
- NITE IZE Holster, Nylon, For AA, L123, C And D Cell (LHS-03)
- ELK LIGHTING Ensley 2-Lght Vanity Lmp in Satin Nckl w/Square-to-Round Clear Glass (11981/2)
- ELK LIGHTING Ensley 3-Lght Vanity Lmp in Satin Nckl w/Square-to-Round Clear Glass (11982/3)
- ELK LIGHTING Elysburg 4-Lght Vanity Lmp in Satin Nckl with Wht Marbleized Glass (17019/4)
- ELK LIGHTING Jaelyn 1-Light Vanity Lamp in Oil Rubbed Bronze with Clear Glass (31930/1)
- ELK LIGHTING Pandora 4-Light Vanity Sconce in Chrome with White Opal Glass (BV6T4-10-15)
- ELK LIGHTING Matrix 4-Light Vanity Lamp in Satin Nickel with Clear Glass (17132/4)
- ROYAL CABINETS 24 WHT Combo Vanity (80-8101-0-1195)
- Elk Lighting Vanity Lights