Shop All Chandeliers
Elk Lighting
Snowburst 20-Light Chandelier in Polished Chrome with Crystal
Mfr # 11896/20
Zoro # G2595611
product price: $5,012.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,012.00
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Weight 28
- Color Silver
- Height 22
- Material Crystal, Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # 11896/20
- Zoro # G2595611
- UPC # 748119097787
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 22 |
Width | 48 |
Inside Diameter | 48 |
Length | 48 |
Backplate/Canopy Dimensions (inches) | 7 diameter |
Details
Finish | Polished Chrome |
Weight | 28 |
Color | Silver |
Material | Crystal, Metal |
Outdoor | No |
Bulb 1 Count | 20 |
Bulb 1 Wattage | 40 |
Bulb 1 Type | G9 |
Bulb 1 Included | Yes |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METAL OPTICS Aircraft Cable Hanging Kit, F/FGB Fixture (MHYTGB10 WWGR)
- WESTGATE SL-30W-30K-WH-PLED SEC LIGHTS W/PIR SENSOR, 120VAC, 180° SENSOR, 100° BEAM ANGLE (120° 28W) 80% DIM (SL-30W-30K-WH-P)
- FEIT ELECTRIC FT LED TPE LT BW 36W 16ft (TAPE192/COB/LED)
- ILB GOLD Hid Sodium Ballast, Replacement For Philips, 71A8773-001 (71A8773-001)
- ELK LIGHTING Medford 5-Light Chandelier in Oiled Bronze (61032-5)
- ELK LIGHTING Gloucester 5-Light Chandelier in Antique Bronze (15042/5)
- ELK LIGHTING Corrugated Steel 8-Light Linear Chandelier in Weathered Zinc (15929/8)
- ELK LIGHTING La Rochelle 6-Light Chandelier in Parisian Gold Leaf (11176/6)
- ELK LIGHTING Pembroke 6-Light Chandelier in Antique Brass with Tan Fabric Shades (10263/6)
- ELK LIGHTING Ethan 3-Lght Chandelier in Tiffany Brnz with Rippled/Art/Mercury Glass (70212/3)
- Z-LITE Princess Chandeliers 4 Light Mini Chandelier, Antique Silver (424AS)
- Elk Lighting Chandeliers