Shop All Chandeliers
Elk Lighting
Slatington 9-Lght Chandelier Nckl & Slvred Graphite w/Metal Mesh Shade
Mfr # 31239/9
Zoro # G2615686
product price: $998.00
/ea
Free Shipping & Returns
$998.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel, Silvered Graphite
- Length 28
- Inside Diameter 28
- Height 14
- Weight 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # 31239/9
- Zoro # G2615686
- UPC # 748119085487
- Country of Origin China
- Category Chandeliers
Dimensions
Length | 28 |
Inside Diameter | 28 |
Height | 14 |
Width | 28 |
Backplate/Canopy Dimensions (inches) | 5.25 diameter |
Details
Finish | Brushed Nickel, Silvered Graphite |
Weight | 14 |
Color | Silver |
Material | Metal |
Outdoor | No |
Bulb 1 Count | 9 |
Bulb 1 Base | E26 Medium |
Extension Rods (inches) | Rods: 1-6, 1-12, 1-24 |
Bulb 1 Type | A19 |
Bulb 1 Wattage | 60 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBEO LEDHighBay, 58W, 17 3/8"L, 17 3/8"W, 8 1/4"H (ABN1009T581DQV23KQW1PK)
- STREAMLIGHT Stinger Switchblade Rechargeable Multi-F (STL76800)
- MILWAUKEE TOOL M12 ROVER Mounting Flood Light (2364-20)
- EURI LIGHTING LED PAR20 50W Dim ES (EP20-7W6040e-2)
- ELK LIGHTING Delphine 6-Light Chandelier in Oil Rubbed Bronze (46227/6)
- ELK LIGHTING Delphine 24-Light Chandelier in Oil Rubbed Bronze (46232/24)
- ELK LIGHTING Tremont 3-Lght Chandelier Tiffany Brnz w/Brown Mosaic & Tan Mica Shade (70263/3)
- ELK LIGHTING Palacial 9-Light Chandelier in Oil Rubbed Bronze with Clear Crystal (33067/9)
- ELK LIGHTING Ramsey 30'' Wide 8-Light Linear Chandelier - Matte Black (75055/8)
- ELK LIGHTING Ethan 3-Lght Chandelier in Tiffany Brnz with Rippled/Art/Mercury Glass (70212/3)
- MAXIM LIGHTING Flambeau 10-Light Linear LED Chandelier (16127CLBKAB)
- Elk Lighting Chandeliers