Shop All Flushmount Lights
Elk Lighting
Simpson 3-Lght Flush Mount in Brushed Nckl with Frosted Wht Diffuser
Mfr # 11821/3
Zoro # G2622248
product price: $276.00
/ea
Free Shipping & Returns
$276.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14
- Width 14
- Height 5
- Material Glass, Metal
- Weight 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # 11821/3
- Zoro # G2622248
- UPC # 748119085005
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 14 |
Width | 14 |
Height | 5 |
Inside Diameter | 14 |
Backplate/Canopy Dimensions (inches) | 14 diameter |
Details
Finish | Brushed Nickel |
Material | Glass, Metal |
Weight | 5 |
Color | Silver |
Outdoor | No |
Bulb 1 Count | 3 |
Bulb 1 Base | E26 Medium |
Bulb 1 Type | A19 |
Bulb 1 Wattage | 60 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRESCO Tresco 12VDC 25 cm 10 FlexTape Link Cord (L-LED-TPELNK-25-1)
- HALO Lv Pinhole Baffle, 1419 (1419W)
- ILC Replacement for Starrett Precision Sigma Vf600 Profile Illumn replacement light bulb lamp (SIGMA VF600 PROFILE ILLUMN STARRETT PRECISION)
- SATCO Bulb, Incandescent, 60W, A19, Medium Base, Vintage Light (S2419)
- ELK LIGHTING Jarvis 12'' Wide 2-Light Flush Mount - Matte Black (46374/2)
- ELK LIGHTING Decostar 3-Lght Flush Mount in Brushed Brss with Frosted Glass Panels (22011/3)
- LITHONIA LIGHTING LED Linear Strip Light, 4701 lm (CLX L48 5000LM SEFFDLMVOLTGZ1040K80CRIWH)
- EUROFASE Muller Traditional Incandescent Flushmount, 2-Light, Clear/Bronze (28055-013)
- NUVO 2 Light 12 in. Ceiling Fixture White Round White (SF77-823)
- NUVO 2 Light 10 in. Flush Mount Large Crystal White Drum Polished (SF77-102)
- WESTINGHOUSE Fixture Ceiling Flush-Mount 60W 3Lght Classic 15In ORB Frost White Alabstr Glass (6429200)
- Elk Lighting Flushmount Lights