Shop All Flushmount Lights
Elk Lighting
Simpson 2-Lght Flush Mount in Oil Rubbed Brnz w/Frosted Wht Diffuser
Mfr # 11810/2
Zoro # G2612457
product price: $228.00
/ea
Free Shipping & Returns
$228.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10
- Width 10
- Height 5
- Finish Oil Rubbed Bronze
- Material Glass, Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # 11810/2
- Zoro # G2612457
- UPC # 748119084978
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 10 |
Width | 10 |
Height | 5 |
Inside Diameter | 10 |
Backplate/Canopy Dimensions (inches) | 10 diameter |
Details
Finish | Oil Rubbed Bronze |
Material | Glass, Metal |
Color | Black |
Weight | 3 |
Bulb 1 Count | 2 |
Bulb 1 Type | A19 |
Outdoor | No |
Bulb 1 Wattage | 60 |
Bulb 1 Base | E26 Medium |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp 12V 20W Ba15s replacement light bulb lamp (12V 20W BA15S LIGHT BULB / LAMP)
- ILC Replacement for Eiko Q500/mc-130v replacement light bulb lamp (Q500/MC-130V EIKO)
- ILC Replacement for Damar Mh-de150/td/uvs/4k replacement light bulb lamp (MH-DE150/TD/UVS/4K DAMAR)
- ORGANIZED LIVING ADJ POLE/CAP 5PK WHT (1464-6665-11)
- ELK LIGHTING Decostar 3-Lght Flush Mount in Brushed Brss with Frosted Glass Panels (22011/3)
- ELK LIGHTING Jarvis 12'' Wide 2-Light Flush Mount - Matte Black (46374/2)
- PROGRESS LIGHTING Everlume Collection Antique Bronze 7" Edgelit Round Trim Ring (P860049-020)
- LITHONIA LIGHTING LED Flush Mount, 24W, 4000K, 120V, 1600 lm (FMSATL 16 20840 BZA M4)
- LITHONIA LIGHTING LED Linear Strip Light, 2963 lm (CLX L48 3000LM SEFRDLMVOLTGZ1050K80CRIWH)
- ACCESS LIGHTING Orion, Flush Mount, White Finish, Opal Glass (50160-WH/OPL)
- ASD LIGHTING Light, LED, Flushmount, 13", 18W, 3K (ASD-LFM-13D1830)
- Elk Lighting Flushmount Lights