Shop All Sconces
Elk Lighting
San Mateo 1-Light Outdoor Wall Lamp in Textured Matte Black
Mfr # 45120/1
Zoro # G2620662
product price: $150.00
/ea
Free Shipping & Returns
$150.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 15
- Width 8
- Finish Textured Matte Black
- Color Black
- Material Glass, Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # 45120/1
- Zoro # G2620662
- UPC # 748119115214
- Country of Origin China
- Category Sconces
Dimensions
Height | 15 |
Width | 8 |
Length | 10 |
Chain Length (inches) | 36 |
Backplate/Canopy Dimensions (inches) | 4.5 diameter |
Cord Length (inches) | 8 |
Details
Finish | Textured Matte Black |
Color | Black |
Material | Glass, Metal |
Weight | 4 |
Outdoor | Yes |
Bulb 1 Type | A19 |
Bulb 1 Base | E26 Medium |
Bulb 1 Included | No |
Bulb 1 Count | 1 |
Bulb 1 Wattage | 100 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE DirectDrive T8 LED Tube, KT-LED25T8-48G-835-DX2 25PK (KT-LED25T8-48G-835-DX2)
- ILC Replacement for Damar 1693a replacement light bulb lamp, 5PK (1693A DAMAR)
- MONARCH SPECIALTIES Lighting, 17 in.H, Table Lamp, Cream Ceramic, Ivory / Cream Shade, Modern (I 9741)
- PRINCETON TEC PRINCETON TEC 125 Lumens, LED Camo Headlamp (HYB123-RBI-NOD-MC)
- ELK LIGHTING Logansport 1-Light Outdoor Wall Lamp in Hazelnut Bronze (45072/1)
- ELK LIGHTING Mica 1-Light Sconce in Oil Rubbed Bronze with Mica Shade (66950/1)
- ELK LIGHTING Kanso 1-Light Outdoor Wall Lamp in Hazelnut Bronze (42171/1)
- ELK LIGHTING Starburst 4-Light Wall Lamp in Polished Chrome (11747/4)
- QUOIZEL Millennium Wall Sconce (LSM8801PS)
- BESA LIGHTING Wall Sconce, Dorian 10, Marble, 1x60W Incandescent (118952)
- ACCESS LIGHTING Lux, Dual Voltage LED Wall Sconce, Satin Finish (20409LEDD-SAT)
- Elk Lighting Sconces