Shop All Pendants
Elk Lighting
Salinger 1-Light Mini Pendant in Charcoal
Mfr # 12234/1
Zoro # G2585732
Free Shipping & Returns
$346.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 12
- Length 10
- Width 10
- Finish Charcoal, Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Lighting
- MFR # 12234/1
- Zoro # G2585732
- UPC # 748119132846
- Country of Origin China
- Category Pendants
Dimensions
Height | 12 |
Length | 10 |
Width | 10 |
Inside Diameter | 10 |
Cord Length (inches) | 72 |
Backplate/Canopy Dimensions (inches) | 5 diameter |
Chain Length (inches) | 36 |
Details
Color | Black |
Finish | Charcoal, Satin Nickel |
Material | Steel |
Weight | 4 |
Dimmable | Yes |
Bulb 1 Wattage | 60 |
Bulb 1 Count | 1 |
Bulb 1 Type | A19 |
Outdoor | No |
Bulb 1 Base | E26 Medium |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Flowtron Bk-2125 replacement light bulb lamp (BK-2125 FLOWTRON)
- LUMAPRO LUMAPRO 25W, T6 Incandescent Light Bulb (25T6-1/2 120V)
- ILC Replacement for Batteries AND Light Bulbs Ballast-asb-1224-24-bl-tp (BALLAST-ASB-1224-24-BL-TP BATTERIES AND LIGHT BUL)
- ILC Replacement for Zadro MAX Bright Sunlight 10x/1x replacement light bulb lamp (MAX BRIGHT SUNLIGHT 10X/1X ZADRO)
- ELK LIGHTING Mulinello 1-Lght Mini Pndnt SatNckl w/Wht Swirl Glass - Incl LED Bulb (517-1WS-LED)
- ELK LIGHTING Fusion 1-Light Mini Pendant in Satin Nickel with Silver Mosaic Glass (528-1SLV)
- ELK LIGHTING Lungo 1-Light Mini Pendant in Satin Nickel with Snow White Glass (501-1SW)
- ELK LIGHTING Refraction 6-Lght Rectangular Pndnt Polished Chrome w/Caribbean Glass (1477/6RC-CAR)
- ELK LIGHTING Forged Jefferson 3-Light Outdoor Pendant in Charcoal (47074/3)
- ELK LIGHTING Refraction 3-Lght Linear Pendant in Polished Chrm w/Satin Glass (1477/3L-CAR)
- WESTINGHOUSE Pendant Single Lgt Wht (70286)
- Elk Lighting Pendants