Shop All Post Lighting
Elk Lighting
Rustica 3-Light Outdoor Post Mount in Antique Copper
Mfr # 389-AC
Zoro # G2579030
product price: $398.00
/ea
Free Shipping & Returns
$398.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Copper
- Height 26
- Width 12
- Color Brown
- Length 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # 389-AC
- Zoro # G2579030
- UPC # 830335004332
- Country of Origin China
- Category Post Lighting
Dimensions
Height | 26 |
Width | 12 |
Length | 12 |
Inside Diameter | 12 |
Details
Finish | Antique Copper |
Color | Brown |
Material | Glass, Iron |
Weight | 14 |
Bulb 1 Count | 3 |
Bulb 1 Included | No |
Bulb 1 Base | E12 Candelabra |
Bulb 1 Type | B11 |
Bulb 1 Wattage | 60 |
Outdoor | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Spec 24" LED Bath Vanity (52002BK)
- MAXLITE LED, 15 W, A19, 2-Pin (GU24) (E15A19GUDLED40/G8S)
- LUXRITE T8 LED Tube Light Bulbs 8W (17W Equivalent) 3 CCT Selectable 960LM Type A+B G13 Base 4-Pack (LR34231-4PK)
- ILC Replacement for Advance Icn-2s39 (ICN-2S39 ADVANCE)
- BEACON Street Light, Arm Mount, 21,000 lm, 165W (RAR2-165-4K-4W)
- DESIGNERS FOUNTAIN Arbor Burnished Bronze Cast Aluminum Line Voltage Outdoor Weather Resistant Post Light (LED32826-BNB)
- MAXIM Westlake 1-Light 8" Wide Black Outdoor Pole/Post Mount (1001BK)
- ACCLAIM LIGHTING Post Mount Light, Matte Black, 3-Light (7517BK)
- LIVEX LIGHTING Textured Black Outdoor Lamp Post (7617-14)
- Z-LITE Barwick 1 Light Outdoor Pier Mounted Fixture, Black & Etched (585PHMS-SQPM-BK-LED)
- QUOIZEL Newbury Outdoor Post Lantern (NY9043Z)
- Elk Lighting Post Lighting