Shop All Pendants
Elk Lighting
Revelo 3-Lght Triangular Pndnt Brnz w/Clr and Copper-plated Glass
Mfr # 10490/3
Zoro # G2610409
product price: $832.00
/ea
Free Shipping & Returns
$832.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 9
- Length 17
- Width 17
- Finish Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # 10490/3
- Zoro # G2610409
- UPC # 748119103402
- Country of Origin China
- Category Pendants
Dimensions
Height | 9 |
Length | 17 |
Width | 17 |
Inside Diameter | 17 |
Details
Color | Black |
Finish | Oil Rubbed Bronze |
Material | Glass, Metal |
Weight | 9 |
Bulb 1 Base | E26 Medium |
Outdoor | No |
Bulb 1 Count | 3 |
Bulb 1 Wattage | 60 |
Bulb 1 Type | A19 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Recessed Troffer, 120 Lumens Per Watt (2BLT4 46L ADP LP840)
- LUTRON LED Driver, 120 to 277VAC, 30V to 54VDC (L3DA4U1UKS-FA070)
- SIGNIFY Linear Lamp, T12 Bulb Shape, 48"Max Length (F40DX ALTO 30PK)
- HALO Frost Glass Lens, Self-Flange, 5150 (5150TBZ)
- ELK LIGHTING Palacial 1-Lght Mini Pndnt Brnz w/Clr Crystal - Incl LED Bulb (14216/1-LED)
- ELK LIGHTING Lungo 1-Light Mini Pendant in Satin Nickel with Snow White Glass (501-1SW)
- ELK LIGHTING Palacial 1-Lght Mini Pndnt Brnz w/Clr Crystal - Incl LED Bulb (15224/1-LED)
- ELK LIGHTING Refraction 6-Lght Rectangular Pndnt Polished Chrome w/Caribbean Glass (1477/6RC-CAR)
- ELK LIGHTING Glitzy 1-Light Mini Pendant in Polished Chrome with Clear Glass (21167/1)
- ELK LIGHTING Forged Jefferson 3-Light Outdoor Pendant in Charcoal (47074/3)
- DESIGNERS FOUNTAIN Bronson 60 Watt 1 Light Brushed Nickel Mini-Pendant with Frosted Glass Shade (D278M-5P-BN)
- Elk Lighting Pendants