Shop All Semi-Flushmount Lights
Elk Lighting
Restoration 3-Light Semi Flush in Golden Bronze with Amber Glass
Mfr # 08101-AGB
Zoro # G2637176
product price: $248.00
/ea
Free Shipping & Returns
$248.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Golden Bronze
- Weight 5
- Inside Diameter 16
- Material Glass, Metal
- Height 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # 08101-AGB
- Zoro # G2637176
- UPC # 830335001454
- Country of Origin China
- Category Semi-Flushmount Lights
Dimensions
Inside Diameter | 16 |
Height | 11 |
Length | 16 |
Width | 16 |
Details
Finish | Golden Bronze |
Weight | 5 |
Material | Glass, Metal |
Color | Brown |
Bulb 1 Count | 3 |
Bulb 1 Base | E26 Medium |
Bulb 1 Wattage | 75 |
Outdoor | No |
Bulb 1 Type | A19 |
Description
A grouping of ceiling lighting developed with a discriminating concern for preserving historic lighting and architectural designs. This offering of expert restoration and replication fixtures is offered in a wide variety of styles and sizes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED DWNLGHT BW 5-6"" 120W (LEDR56XHO/930CA)
- WALDMANN Mach LED Plus, .40, 24VDC, 90deg Beam, 7.5" (113161000-00662575)
- EXO LED Wall Pack, 1532 Lumens, Type IV, 5000K (PRS-20-5K-PC)
- HUBBELL LIGHTING Hubbell Outdoor Ratio LED Floodlight, 3200L, 26W, 50K, Wide Dist, Knuckle Mt, 120-277v (RFL2-25-5K)
- ELK LIGHTING Filigree 3-Light Semi Flush in Aged Bronze with Tiffany Style Glass (621-AB)
- ELK LIGHTING Barringer 3-Light Semi Flush in Aged Bronze with Tan Mica Shade (15031/3)
- ELK LIGHTING Ethan 2-Lght Semi Flsh Tiffany Brnz w/Clr Rpple, Gry Art, Mercury Glss (70213/2)
- VAXCEL Halifax 14.5in Semi-Flush Mount Walnut (C0077)
- JESCO LIGHTING GROUP Triangle Canopy 1 Lite, Blue (CET1204BU)
- GROTE LIGHTING LED AMBER DIRECTIONAL DIS 4PK (78163-1)
- SUNPARK 14 in. LED Ceiling Pendant Light 4000K, Satin Nickel Finish (DC336D-PD-4000K-62)
- Elk Lighting Semi-Flushmount Lights