Shop All Semi-Flushmount Lights
Elk Lighting
Restoration 3-Light Semi Flush in Golden Bronze with Amber Glass
Mfr # 08092-AGB
Zoro # G2628557
product price: $160.00
/ea
Free Shipping & Returns
$160.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Golden Bronze
- Inside Diameter 12
- Weight 3
- Material Glass, Metal
- Length 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # 08092-AGB
- Zoro # G2628557
- UPC # 830335001362
- Country of Origin China
- Category Semi-Flushmount Lights
Dimensions
Inside Diameter | 12 |
Length | 12 |
Height | 12 |
Width | 12 |
Backplate/Canopy Dimensions (inches) | 6 diameter |
Details
Finish | Golden Bronze |
Weight | 3 |
Material | Glass, Metal |
Color | Brown |
Bulb 1 Base | E26 Medium |
Bulb 1 Type | A19 |
Bulb 1 Count | 3 |
Bulb 1 Wattage | 75 |
Outdoor | No |
Description
A grouping of ceiling lighting developed with a discriminating concern for preserving historic lighting and architectural designs. This offering of expert restoration and replication fixtures is offered in a wide variety of styles and sizes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar Cfm26w/gx24q-3/850 replacement light bulb lamp (CFM26W/GX24Q-3/850 DAMAR)
- CARLON E989R Molded Junction Box, Noryl, Recessed, Surface Mounting (E989R-UPC)
- FENIX HM61R V2.0 1600 Lumen Rechargeable Headlamp (HM61RV2)
- LUMAPRO LUMAPRO 8W, S8 Miniature Incandescent Bulb (2357NA-2PK)
- ELK LIGHTING Filigree 3-Light Semi Flush in Aged Bronze with Tiffany Style Glass (621-AB)
- ELK LIGHTING Barringer 3-Light Semi Flush in Aged Bronze with Tan Mica Shade (15031/3)
- ELK LIGHTING Ethan 2-Lght Semi Flsh Tiffany Brnz w/Clr Rpple, Gry Art, Mercury Glss (70213/2)
- VAXCEL Holbrook 16in Semi-Flush Mount Bronze (C0175)
- PROGRESS LIGHTING Leap Two-Light Semi-Flush, Nickel (P350060-009)
- NUVO Fixture, Semi Flush, 1-Lght, Incandescent, 100W, 120V, A19, Medium Bse, Weight: 6.62 (60/7322)
- WESTINGHOUSE Fixture Ceiling SemiFlush- Conv Pend 60W Pacific Falls Amber Brnz White Alb (6340300)
- Elk Lighting Semi-Flushmount Lights