Shop All Semi-Flushmount Lights
Elk Lighting
Restoration 3-Lght Semi Flsh Golden Brnz w/Amber Glass
Mfr # 08092-AGB-LA
Zoro # G2636327
Free Shipping & Returns
$210.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Golden Bronze
- Material Glass, Metal
- Color Brown
- Length 12
- Weight 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Lighting
- MFR # 08092-AGB-LA
- Zoro # G2636327
- UPC # 830335017769
- Country of Origin China
- Category Semi-Flushmount Lights
Dimensions
Length | 12 |
Width | 12 |
Height | 12 |
Inside Diameter | 12 |
Backplate/Canopy Dimensions (inches) | 6 diameter |
Details
Finish | Golden Bronze |
Material | Glass, Metal |
Color | Brown |
Weight | 3 |
Outdoor | No |
Bulb 1 Wattage | 75 |
Bulb 1 Type | A19 |
Bulb 1 Count | 3 |
Bulb 1 Base | E26 Medium |
Description
A grouping of ceiling lighting developed with a discriminating concern for preserving historic lighting and architectural designs. This offering of expert restoration and replication fixtures is offered a wide variety of styles and sizes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Two-Light Indoor Flush-Mount Ceiling Fixture Brshd Nkl Frstd Gls (6721000)
- ASD LIGHTING Floodlight, LED, SMD, 75W, 4000K (ASD-SFL7540)
- GE LAMPS Linear LED Bulb, T8, 48"L, 2-Pin(G13), 5000K, Watts: 21 W (LEDT8/LC/G/4/850)
- ELCO LIGHTING 4 Remodel Housing for GU10 Base MR16" (EL49RA)
- ELK LIGHTING Filigree 3-Light Semi Flush in Aged Bronze with Tiffany Style Glass (621-AB)
- ELK LIGHTING Ethan 2-Lght Semi Flsh Tiffany Brnz w/Clr Rpple, Gry Art, Mercury Glss (70213/2)
- ELK LIGHTING Barringer 3-Light Semi Flush in Aged Bronze with Tan Mica Shade (15031/3)
- WESTINGHOUSE Fixture Ceiling SemiFlush- Conv Pend 60W Pacific Falls Amber Brnz White Alb (6340300)
- ACCESS LIGHTING Port Nine Martini, Martini LED SemiFlush, Antique Brushed Brass Finish, Seeded Glass (63146LEDDLP-ABB/SDG)
- LIVEX LIGHTING English BronzeSemi Flush, 2 Light (58061-92)
- PROGRESS LIGHTING Inspire Two-Light Semi-Flush, Nickel (P3712-09)
- Elk Lighting Semi-Flushmount Lights