Shop All Semi-Flushmount Lights
Elk Lighting
Regency 3-Light Semi Flush in Burnt Bronze with Off-white Glass
Mfr # 2157/3
Zoro # G2587519
product price: $900.00
/ea
Free Shipping & Returns
$900.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Burnt Bronze
- Weight 20
- Color Brown
- Inside Diameter 19
- Height 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # 2157/3
- Zoro # G2587519
- UPC # 748119215730
- Country of Origin China
- Category Semi-Flushmount Lights
Dimensions
Inside Diameter | 19 |
Height | 20 |
Width | 19 |
Length | 19 |
Details
Finish | Burnt Bronze |
Weight | 20 |
Color | Brown |
Material | Crystal, Iron |
Bulb 1 Wattage | 60 |
Bulb 1 Base | E26 Medium |
Bulb 1 Count | 3 |
Outdoor | No |
Bulb 1 Type | A19 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTOR 6in. LED DownLight, Junction Box and CCT Selector (PT-DLJ-B-6I-15W-5CCT)
- ILC Replacement for Ushio 1001324 replacement light bulb lamp (1001324 USHIO)
- NUVO LED Adjustable Vapor Tight Fixture - 20W - 4000K - Gray Finish - 100-277V (65/172)
- LEDU Under-Cabinet Fluorescent Fixture, White (L9011)
- ELK LIGHTING Barringer 3-Light Semi Flush in Aged Bronze with Tan Mica Shade (15031/3)
- ELK LIGHTING Filigree 3-Light Semi Flush in Aged Bronze with Tiffany Style Glass (621-AB)
- ELK LIGHTING Ethan 2-Lght Semi Flsh Tiffany Brnz w/Clr Rpple, Gry Art, Mercury Glss (70213/2)
- WESTINGHOUSE Westinghouse 66242 2 Light; Semi-Flush Mount Ceiling Fixture - White Finish (533018)
- SUNLITE LED 12" Dual Band Ceiling Light Fixture Decorative Semi-Flush Mount 3 CCT 3000K 4000K 5000K (87784-SU)
- BROMI DESIGN Asheville 8- Light Semi Flush Ceiling Fixture (B9401)
- GORGEOUSGLOW 1-Light Line Modulinear Directional Recessed Lighting Fixture; Whit & Black - Medium (GO1081534)
- Elk Lighting Semi-Flushmount Lights