Shop All Pendants
Elk Lighting
Refraction 6-Lght Rectangular Pndnt Polished Chrome w/Caribbean Glass
Mfr # 1477/6RC-CAR
Zoro # G2631637
product price: $1,070.00
/ea
Free Shipping & Returns
$1,070.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Height 9
- Length 30
- Width 9
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # 1477/6RC-CAR
- Zoro # G2631637
- UPC # 748119042909
- Country of Origin China
- Category Pendants
Dimensions
Height | 9 |
Length | 30 |
Width | 9 |
Details
Color | Silver |
Finish | Polished Chrome |
Weight | 9 |
Material | Glass, Metal |
Bulb 1 Type | G9 |
Bulb 1 Included | Yes |
Outdoor | No |
Bulb 1 Wattage | 40 |
Bulb 1 Count | 6 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVEREADY 2PK LED Econ Flashlight (EVEL152S)
- STREAMLIGHT STREAMLIGHT 150/45 Lumens, LED Yellow Headlamp (61301)
- STREAMLIGHT Black No Led Tactical Handheld Flashlight, Lithium (Li) CR123A, 500 lm lm (88830)
- ILC Replacement for GE General Electric G.E F282d/827/4p replacement light bulb lamp (F282D/827/4P GE GENERAL ELECTRIC G.E)
- ELK LIGHTING Diamond Pleat 1-Lght Mini Pndnt Satin Nckl w/Lght Aqua Pattern Glss (21194/1)
- ELK LIGHTING Fusion 1-Light Mini Pendant in Satin Nickel with Silver Mosaic Glass (528-1SLV)
- ELK LIGHTING Barringer 1-Light Mini Pendant in Aged Bronze with Tan Mica Shade (15033/1)
- ELK LIGHTING Glitzy 1-Light Mini Pendant in Polished Chrome with Clear Glass (21167/1)
- ELK LIGHTING Palacial 1-Lght Mini Pndnt Brnz w/Clr Crystal - Incl LED Bulb (15224/1-LED)
- ELK LIGHTING Forged Jefferson 3-Light Outdoor Pendant in Charcoal (47074/3)
- ELK SHOWROOM FERRO COLLECTION ROUND FORGED IRON, UP AND (3096/1)
- Elk Lighting Pendants