Shop All Pendants
Elk Lighting
Refraction 3-Lght Linear Pendant in Polished Chrm w/Satin Glass
Mfr # 1477/3L-CAR
Zoro # G2634881
product price: $546.00
/ea
Free Shipping & Returns
$546.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Height 4
- Length 36
- Width 5
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # 1477/3L-CAR
- Zoro # G2634881
- UPC # 748119021355
- Country of Origin China
- Category Pendants
Dimensions
Height | 4 |
Length | 36 |
Width | 5 |
Details
Color | Silver |
Finish | Polished Chrome |
Material | Glass, Metal |
Weight | 8 |
Bulb 1 Wattage | 40 |
Outdoor | No |
Bulb 1 Type | G9 |
Bulb 1 Included | Yes |
Bulb 1 Count | 3 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE Ballast Ignitor, 1000 W, HPS (LI571-J5-IC)
- WESTINGHOUSE Westinghouse 66682 2 Light Multi-Directional Ceiling Fixture; White (503703)
- MAXLITE LED, 25 W, T5, Miniature Bi-Pin (G5) (L25T5DE435-CG)
- GOLDEN LIGHTING Golden Lighting 3602-L BLK-WH Duncan 1 Light Pendant with Chain & White Shade; Black (3602-L BLK-WH)
- ELK LIGHTING Palacial 1-Lght Mini Pndnt Brnz w/Clr Crystal - Incl LED Bulb (15224/1-LED)
- ELK LIGHTING Mulinello 1-Lght Mini Pndnt SatNckl w/Wht Swirl Glass - Incl LED Bulb (517-1WS-LED)
- ELK LIGHTING Glitzy 1-Light Mini Pendant in Polished Chrome with Clear Glass (21167/1)
- ELK LIGHTING Lungo 1-Lght Mini Pndnt SatNickel w/Snow Wht Glass - Incl LED Bulb (501-1SW-LED)
- ELK LIGHTING Fusion 1-Light Mini Pendant in Satin Nickel with Silver Mosaic Glass (528-1SLV)
- ELK LIGHTING Refraction 6-Lght Rectangular Pndnt Polished Chrome w/Caribbean Glass (1477/6RC-CAR)
- CANARM Pendant Light, 100W, 7.75x18.25"-60.25" (IPL626A01BN)
- Elk Lighting Pendants