Shop All Pendants
Elk Lighting
Refraction 1-Lght Mini Pendant in Polished Chrome with Caribbean Glass
Mfr # 1477/1CAR
Zoro # G2621338
Free Shipping & Returns
$148.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Height 4
- Length 7
- Width 7
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Lighting
- MFR # 1477/1CAR
- Zoro # G2621338
- UPC # 748119004464
- Country of Origin China
- Category Pendants
Dimensions
Height | 4 |
Length | 7 |
Width | 7 |
Inside Diameter | 7 |
Details
Color | Silver |
Finish | Polished Chrome |
Material | Glass, Metal |
Weight | 1 |
Bulb 1 Included | Yes |
Bulb 1 Wattage | 40 |
Bulb 1 Type | G9 |
Bulb 1 Count | 1 |
Outdoor | No |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE Spunlite 4w Dimm C11 LED Filament Lght Bulb Candelabra (E12) Base - 2700K Warm Wht, 350 Lumens, 4PK (862785)
- SYLVANIA Fluorescent, 25 W, T8, Medium Bi-Pin (G13) (22139)
- SIEMENS FILLER PLATES OUTDOOR 1"" (ECQF3P)
- WESTINGHOUSE 3 LGT Oak Bath Bar (66442)
- ELK LIGHTING Refraction 3-Lght Linear Pendant in Polished Chrm w/Satin Glass (1477/3L-CAR)
- ELK LIGHTING Glitzy 1-Light Mini Pendant in Polished Chrome with Clear Glass (21167/1)
- ELK LIGHTING Fusion 1-Light Mini Pendant in Satin Nickel with Silver Mosaic Glass (528-1SLV)
- ELK LIGHTING Revelo 3-Lght Triangular Pndnt Brnz w/Clr and Copper-plated Glass (10490/3)
- ELK LIGHTING Socket Pendant 1-Light Mini Pendant in Antique Bronze (1201-025)
- ELK LIGHTING Palacial 1-Lght Mini Pndnt Brnz w/Clr Crystal - Incl LED Bulb (15224/1-LED)
- QUOIZEL Sparrow Mini Pendant (SPW1512AN)
- Elk Lighting Pendants