Shop All Flushmount Lights
Elk Lighting
Providence 2-Lght Flush Mount in Antique Slvr Leaf with Textured Glass
Mfr # 1513/2
Zoro # G2629010
product price: $340.00
/ea
Free Shipping & Returns
$340.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15
- Width 15
- Height 5
- Inside Diameter 15
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # 1513/2
- Zoro # G2629010
- UPC # 748119151328
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 15 |
Width | 15 |
Height | 5 |
Inside Diameter | 15 |
Details
Finish | Antique Silver Leaf |
Color | Silver |
Material | Glass, Metal |
Weight | 11 |
Bulb 1 Wattage | 60 |
Bulb 1 Type | A19 |
Outdoor | No |
Bulb 1 Base | E26 Medium |
Bulb 1 Count | 2 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODS CCI Fluorescent Task Light 13 watts 825 Lumens Model No L1797 (29544)
- PROSKIT LED Desk Magnifier Lamp (MA-1013MA)
- ILLUMINATOR 150-Lumen Rechargeable 3-In-One Magnetic Flex-Shaft LED Utility Lamp (93119)
- SATCO NUVO 6.5w Par20 27k Led Bulb (S29405)
- ELK LIGHTING Decostar 3-Lght Flush Mount in Brushed Brss with Frosted Glass Panels (22011/3)
- ELK LIGHTING Jarvis 12'' Wide 2-Light Flush Mount - Matte Black (46374/2)
- NUVO 7 Inch LED Flush Mount Fixture, Disk Light, Round, 16 Watt, 3000K, White Finish, 6PK (62/1752)
- ELK SHOWROOM Pepper 8'' Wide 3Light Flush Mount, Brushed Nickel (EC89843/3)
- PROGRESS LIGHTING Beveled Glass 4-Light Close-to-Ceiling, 25 W, Polished Brass (P5789-10)
- ACCESS LIGHTING Cobalt, Flush Mount, Brushed Steel Finish, Opal Glass (20624GU-BS/OPL)
- LITHONIA LIGHTING Light Fixture, 112W, 120-277V, White (LB 4 32 MVOLT 1/4 GEB10IS LP841)
- Elk Lighting Flushmount Lights