Shop All Sconces
Elk Lighting
Providence 1-Light Sconce in Antique Gold Leaf with Textured Glass
Mfr # 1520/1
Zoro # G2632921
product price: $248.00
/ea
Free Shipping & Returns
$248.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 16
- Width 8
- Material Glass, Metal
- Color Gold
- Weight 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # 1520/1
- Zoro # G2632921
- UPC # 748119152011
- Country of Origin China
- Category Sconces
Dimensions
Height | 16 |
Width | 8 |
Length | 5 |
Details
Finish | Antique Gold Leaf |
Material | Glass, Metal |
Color | Gold |
Weight | 7 |
Bulb 1 Type | A19 |
Bulb 1 Count | 1 |
Bulb 1 Base | E26 Medium |
Bulb 1 Wattage | 60 |
Outdoor | No |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY HID LED, 54 W, ED23-1/2, Mogul Screw (EX39) (54CC/LED/850/LS EX39 G3 BB 3/1)
- ILC Replacement for Deltronic Dh216 Series Surface Illum. Long Life replacement light bulb lamp (DH216 SERIES SURFACE ILLUM. LONG LIFE DELTRONIC)
- LITHONIA LIGHTING LED Recessed Troffer, 39W, 4302 lm, 80 CRI (2BLT2R 40L ADP EZ1 LP840)
- SIGNIFY LED Tube, 1400 lm, 5000K Color Temp., 11.5W (11.5T8/COR/36-850/MF14/G 10/1)
- ELK LIGHTING Mica 1-Light Sconce in Oil Rubbed Bronze with Mica Shade (66950/1)
- ELK LIGHTING Kanso 1-Light Outdoor Wall Lamp in Hazelnut Bronze (42171/1)
- ELK LIGHTING Starburst 4-Light Wall Lamp in Polished Chrome (11747/4)
- ELK LIGHTING Logansport 1-Light Outdoor Wall Lamp in Hazelnut Bronze (45072/1)
- CRAFTMADE Vincent 1 Light Small LED Outdoor Wall Mount in Midnight (ZA1804-MN-LED)
- PROGRESS LIGHTING Beam Collection One-Light LED Wall Bracket (P710049-129-30)
- SUNLITE 1-Light Black LED Outdoor Decorative Light Sconce Fixture, CCT Color Tunable 3000K 4000K 5000K (81435-SU)
- Elk Lighting Sconces