Shop All Under Cabinet Lighting
Elk Lighting
Plandome 1-Light Recessed Light in Clean White with Glass Diffuser
Mfr # MLE1201-5-30
Zoro # G2580290
product price: $33.75
/ea
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temperature 3000 K
- Lamp Watts 15W
- Width 7.2 in
- Length 7.2 in
- Height 0.78 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # MLE1201-5-30
- Zoro # G2580290
- UPC # 60646074124
- Country of Origin China
- Category Under Cabinet Lighting
Dimensions
Width | 7.2 in |
Length | 7.2 in |
Height | 0.78 in |
Details
Color Temperature | 3000 K |
Lamp Watts | 15W |
Lamp Type | Integrated LED |
Housing Finish | Clean White |
Material | Aluminum |
Collection | Plandome |
Style | Modern / Contemporary |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DABMAR LIGHTING Dabmar Lighting DF6770-BZ 10.875 x 6.75 x 5.25 in. 120 V 70 watts Polycarbonate Surface Mounted Wall Fixture Light with High Pressure Sodium Lamp; Bronze (DF6770-BZ)
- SIGNIFY High Pressure Lamp, ED18 Bulb Shape, 400W (C400S51/ALTO)
- HOLIDAY BRIGHT LIGHTS Led C9 Smd Bulb Mlt Bx25 (BU25LEDFC9-TMUA)
- PELICAN LED Tactical 7060 Flashlight, Ac110 Black (7060B)
- ELK LIGHTING Plandome 1-Light Recessed Light in Clean White with Glass Diffuser (MLE1200-5-30)
- ELCO LIGHTING T5 Fluorescent Undercabinet Lens Light Accessories (EUBL32)
- DALS 12 Inch CCT Hardwired Linear Under Cabinet Light (9009CC-WH)
- ACCESS LIGHTING InteLED, LED Undercabinet Light, Aluminum Finish, Acrylic Lens Acrylic (783LEDSTR-ALU/4K)
- GE Light Fixture, Basic LED Plugin, 22" (26536)
- ELCO LIGHTING T5 Fluorescent Undercabinet Lens Light Accessories (EUBL21)
- ELCO LIGHTING Mini Undercabinet Puck Light Accessories (DRV12V30W)
- Elk Lighting Under Cabinet Lighting