Shop All Vanity Lights
Elk Lighting
Pannelli 5-Lght Vanity Sconce Brnz w/Hand-formed Wht Opal Glass
Mfr # BV715-10-45
Zoro # G2601056
product price: $418.00
/ea
Free Shipping & Returns
$418.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 6
- Length 3
- Width 52
- Material Glass, Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # BV715-10-45
- Zoro # G2601056
- UPC # 60646058377
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 6 |
Length | 3 |
Width | 52 |
Backplate/Canopy Dimensions (inches) | 49.7x4.8 |
Details
Color | Black |
Material | Glass, Metal |
Weight | 15 |
Finish | Oil Rubbed Bronze |
Bulb 1 Wattage | 100 |
Outdoor | No |
Bulb 1 Base | T3 |
Bulb 1 Included | Yes |
Bulb 1 Type | T3 Q/CL |
Bulb 1 Count | 5 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY HID LED, 19 W, ED75, Medium Screw (E26) (19GC/LED/850/ND E26 BB 6/1)
- O.C. WHITE CO O.C. WHITE COMPANY 8 W, LED Magnifier Light (82400-4-UV-B)
- RADIONIC HI-TECH Ballast, 8W, Instant Start (ISL468HTP)
- ELK LIGHTING Pandora 4-Light Vanity Sconce in Chrome with White Opal Glass (BV6T4-10-15)
- ELK LIGHTING Ensley 3-Lght Vanity Lmp in Satin Nckl w/Square-to-Round Clear Glass (11982/3)
- ELK LIGHTING Elysburg 4-Lght Vanity Lmp in Satin Nckl with Wht Marbleized Glass (17019/4)
- ELK LIGHTING Jaelyn 1-Light Vanity Lamp in Oil Rubbed Bronze with Clear Glass (31930/1)
- ELK LIGHTING Ensley 2-Lght Vanity Lmp in Satin Nckl w/Square-to-Round Clear Glass (11981/2)
- ELK LIGHTING Matrix 4-Light Vanity Lamp in Satin Nickel with Clear Glass (17132/4)
- DWELED Brink 18" LED Bathroom Vanity or Wall Light 3-CCT 2700K-3000K-3500K Set to 2700K Brushed Aluminum (WS-776)
- Elk Lighting Vanity Lights