Shop All Chandeliers
Elk Lighting
Palacial 6-Lght Chandelier Chrme w/Clr Crystal - Incl LED Bulbs
Mfr # 15216/6-LED
Zoro # G2605256
product price: $1,928.00
/ea
Free Shipping & Returns
$1,928.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Material Crystal, Metal
- Weight 55
- Inside Diameter 31
- Height 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # 15216/6-LED
- Zoro # G2605256
- UPC # 748119105819
- Country of Origin China
- Category Chandeliers
Dimensions
Inside Diameter | 31 |
Height | 18 |
Length | 31 |
Width | 31 |
Details
Finish | Polished Chrome |
Material | Crystal, Metal |
Weight | 55 |
Color | Silver |
Outdoor | No |
LED | Yes |
Bulb 1 Wattage | 4.8 |
Bulb 1 Count | 6 |
Bulb 1 Base | E12 Candelabra |
Bulb 1 Type | B11 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature Incandescent Bulb, 126 lm, 10.0W (1612-1PK)
- DABMAR LIGHTING Spotlight, DPR20, Aluminum, Hood, BZ (DPR20-HOOD-BZ)
- SIGNIFY T5 Fluorescent 40Pk (F24T5/841/HO)
- LUMAPRO LUMAPRO LED Gray Hand Lamp (2YKN3)
- ELK LIGHTING Medford 5-Light Chandelier in Oiled Bronze (61032-5)
- ELK LIGHTING Blakeslee 6-Lght Chandelier in Matte Blk & Satin Brss w/Clear Glass (15315/6)
- ELK LIGHTING Ramsey 30'' Wide 8-Light Linear Chandelier - Matte Black (75055/8)
- ELK LIGHTING Delphine 6-Light Chandelier in Oil Rubbed Bronze (46227/6)
- ELK LIGHTING Tremont 3-Lght Chandelier Tiffany Brnz w/Brown Mosaic & Tan Mica Shade (70263/3)
- ELK LIGHTING Pembroke 6-Light Chandelier in Antique Brass with Tan Fabric Shades (10263/6)
- Z-LITE Alito 8 Light Chandelier, Matte Black (6015-8MB)
- Elk Lighting Chandeliers