Shop All Chandeliers
Elk Lighting
Palacial 4+1-Light Chandelier in Oil Rubbed Bronze with Clear Crystal
Mfr # 14213/4+1
Zoro # G2586852
product price: $1,118.00
/ea
Free Shipping & Returns
$1,118.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Width 20
- Height 21
- Weight 16
- Material Crystal, Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # 14213/4+1
- Zoro # G2586852
- UPC # 748119069968
- Country of Origin China
- Category Chandeliers
Dimensions
Width | 20 |
Height | 21 |
Inside Diameter | 20 |
Length | 20 |
Cord Length (inches) | 72 |
Chain Length (inches) | 36 |
Details
Finish | Oil Rubbed Bronze |
Color | Black |
Weight | 16 |
Material | Crystal, Metal |
Bulb 1 Base | E12 Candelabra |
Bulb 1 Count | 5 |
Bulb 1 Wattage | 60 |
Bulb 1 Type | B11 |
Cord Color | Brown |
Outdoor | No |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO E750Icat (E750ICAT)
- ETI Industrial Vapor Tight, LED, 4 ft. (54656241)
- DIODE LED Commercial Grade 0-10V Driver, 24V, 60W - Class 2 (DI-DM-MW24V60W-0-10V)
- ILC Replacement for GE General Electric G.E 100par/r/85wm replacement light bulb lamp, 2PK (100PAR/R/85WM GE GENERAL ELECTRIC G.E)
- ELK LIGHTING Ethan 3-Lght Chandelier in Tiffany Brnz with Rippled/Art/Mercury Glass (70212/3)
- ELK LIGHTING Delphine 6-Light Chandelier in Oil Rubbed Bronze (46227/6)
- ELK LIGHTING Tremont 3-Lght Chandelier Tiffany Brnz w/Brown Mosaic & Tan Mica Shade (70263/3)
- ELK LIGHTING Pembroke 6-Light Chandelier in Antique Brass with Tan Fabric Shades (10263/6)
- ELK LIGHTING Medford 5-Light Chandelier in Oiled Bronze (61032-5)
- ELK LIGHTING Ramsey 30'' Wide 8-Light Linear Chandelier - Matte Black (75055/8)
- RAM GAMEROOM 54In. 3Lt Billiard Light- Stain Less (PR54 ST)
- Elk Lighting Chandeliers