Shop All Semi-Flushmount Lights
Elk Lighting
Palacial 3-Light Semi Flush in Polished Chrome with Clear Crystal
Mfr # 15215/3
Zoro # G2600688
product price: $736.00
/ea
Free Shipping & Returns
$736.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 19
- Color Silver
- Length 19
- Material Crystal, Metal
- Height 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # 15215/3
- Zoro # G2600688
- UPC # 748119100555
- Country of Origin China
- Category Semi-Flushmount Lights
Dimensions
Width | 19 |
Length | 19 |
Height | 13 |
Inside Diameter | 19 |
Details
Finish | Polished Chrome |
Color | Silver |
Material | Crystal, Metal |
Weight | 22 |
Bulb 1 Count | 3 |
Bulb 1 Type | B11 |
Bulb 1 Wattage | 60 |
Outdoor | No |
Bulb 1 Base | E12 Candelabra |
Description
The ELK LIGHTING Palacial 3-Light Semi Flush is a stylish and elegant lighting fixture with a polished chrome finish. It has a width of 19 inches, a length of 19 inches, and a height of 13 inches. The material is a combination of crystal and metal, and the inside diameter is 19 inches. It has a weight of 22 pounds and requires three B11 bulbs with a wattage of 60 each. The bulb base is an E12 Candelabra, and it is not suitable for outdoor use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 25 W F10 Incandescent - Amber - 1500 Hours - Candelabra Base - 120V (S3374)
- DALS Delta 6 Inch Round Indoor/Outdoor LED Flush Mount, Gold (CFLEDR06-CC-GD)
- ILC Replacement for Flowtron Bk-2125 replacement light bulb lamp (BK-2125 FLOWTRON)
- SYLVANIA High Pressure Sodium HID Bulb, 250W, 2100K (LU250/ECO)
- ELK LIGHTING Barringer 3-Light Semi Flush in Aged Bronze with Tan Mica Shade (15031/3)
- ELK LIGHTING Filigree 3-Light Semi Flush in Aged Bronze with Tiffany Style Glass (621-AB)
- ELK LIGHTING Ethan 2-Lght Semi Flsh Tiffany Brnz w/Clr Rpple, Gry Art, Mercury Glss (70213/2)
- DESIGNERS FOUNTAIN 15in Studio 2-Light Satin Bronze Interior Ceiling Light Semi Flush Mount (88511-SB)
- JESCO LIGHTING GROUP Triangle Canopy 1 Lite, Blue (CET1204BU)
- DESIGNERS FOUNTAIN Litto 14.75in 3-Light Brushed Gold Modern Semi Flush Mount Light (D294C-SF-BG)
- JESCO LIGHTING GROUP 120V Triangle Canopy 1 - Lite Frosted (CET1204FR)
- Elk Lighting Semi-Flushmount Lights