Shop All Flushmount Lights
Elk Lighting
Palacial 1-Light Flush Mount in Polished Chrome with Clear Crystal
Mfr # 15213/1
Zoro # G2604389
product price: $302.00
/ea
Free Shipping & Returns
$302.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 12
- Height 9
- Finish Polished Chrome
- Material Crystal, Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # 15213/1
- Zoro # G2604389
- UPC # 748119100531
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 12 |
Width | 12 |
Height | 9 |
Inside Diameter | 12 |
Details
Finish | Polished Chrome |
Material | Crystal, Metal |
Weight | 8 |
Color | Silver |
Bulb 1 Count | 1 |
Bulb 1 Base | E12 Candelabra |
Outdoor | No |
Bulb 1 Type | B11 |
Bulb 1 Wattage | 60 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOEHLER BRIGHTSTAR Industrial Headlamp, LED, Hi-Vis Green, Lumens: 185/65 (200501)
- ILB GOLD Halogen Quartz Tungsten Bulb, Replacement For American Dj SUNRAY (SUNRAY)
- COLUMBIA LIGHTING LED High Bay, 110W, 5000K, 52-1/2" L x 15"W (LXEW4-50L-FA-W-EDU)
- ILC Replacement for Holtkotter 9434 replacement light bulb lamp (9434 HOLTKOTTER)
- ELK LIGHTING Decostar 3-Lght Flush Mount in Brushed Brss with Frosted Glass Panels (22011/3)
- ELK LIGHTING Jarvis 12'' Wide 2-Light Flush Mount - Matte Black (46374/2)
- PROGRESS LIGHTING Bulkheads Oval Flush Mount, White (P3706-30)
- AFX Edge 8" Round LED Flush Mount - Black (EGRF08LAJD1BK)
- LIGHTOLIER Round LED Surface Mount Selectable 6 (SD7R10ESCT1W)
- ACCESS LIGHTING ModPLUS, Dual Voltage LED Flush Mount, White Finish, Acrylic Lens Acrylic (20837LEDD-WH/ACR)
- ACCESS LIGHTING Solero, Dual Voltage Emergency Backup LED Flush Mount, Brushed Steel Finish, Acrylic Lens Acrylic (20466LEDEM-BS/ACR)
- Elk Lighting Flushmount Lights