Shop All Pendants
Elk Lighting
Palacial 1-Lght Mini Pndnt Brnz w/Clr Crystal - Incl LED Bulb
Mfr # 14216/1-LED
Zoro # G2589381
product price: $502.00
/ea
Free Shipping & Returns
$502.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 12
- Length 8
- Width 8
- Finish Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # 14216/1-LED
- Zoro # G2589381
- UPC # 748119105543
- Country of Origin China
- Category Pendants
Dimensions
Height | 12 |
Length | 8 |
Width | 8 |
Inside Diameter | 8 |
Details
Color | Black |
Finish | Oil Rubbed Bronze |
Material | Crystal, Metal |
Weight | 6 |
LED | Yes |
Bulb 1 Base | E12 Candelabra |
Outdoor | No |
Bulb 1 Wattage | 4.8 |
Bulb 1 Type | B11 |
Bulb 1 Count | 1 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Halco Par38fl15/830/eco2/led replacement light bulb lamp (PAR38FL15/830/ECO2/LED HALCO)
- ELCO LIGHTING Lens for EUN Series 5 wide T5 Fluorescent Undercabinet Lights" (EUL21)
- LUXRITE Horizontal PL LED CFL Replacement Light Bulbs 3 CCT Selectable 11W 1450LM G24/G24Q/GX24Q Base 6-Pack (LR24565-6PK)
- BULBRITE Dimmable 120-Volt Halogen T4 JD Type Mini-Candelabra E11 Frosted Bulb, 5PK (860794)
- ELK LIGHTING Lungo 1-Lght Mini Pndnt SatNickel w/Snow Wht Glass - Incl LED Bulb (501-1SW-LED)
- ELK LIGHTING Refraction 3-Lght Linear Pendant in Polished Chrm w/Satin Glass (1477/3L-CAR)
- ELK LIGHTING Socket Pendant 1-Light Mini Pendant in Antique Bronze (1201-025)
- ELK LIGHTING Lungo 1-Light Mini Pendant in Satin Nickel with Snow White Glass (501-1SW)
- ELK LIGHTING Forged Jefferson 3-Light Outdoor Pendant in Charcoal (47074/3)
- ELK LIGHTING Refraction 6-Lght Rectangular Pndnt Polished Chrome w/Caribbean Glass (1477/6RC-CAR)
- MAXIM Corona 1-Light 5" Wide Satin Nickel Pendant Light (90200FTSN)
- Elk Lighting Pendants