Shop All Flushmount Lights
Elk Lighting
Palacial 1-Lght Flsh Mnt Polished Chrome w/Clr Crystal - Incl LED Bulb
Mfr # 15213/1-LED
Zoro # G2608546
product price: $324.00
/ea
Free Shipping & Returns
$324.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 12
- Height 9
- Finish Polished Chrome
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # 15213/1-LED
- Zoro # G2608546
- UPC # 748119105772
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 12 |
Width | 12 |
Height | 9 |
Inside Diameter | 12 |
Details
Finish | Polished Chrome |
Color | Silver |
Material | Crystal, Metal |
Weight | 8 |
Outdoor | No |
Bulb 1 Wattage | 4.8 |
Bulb 1 Type | B11 LED |
Bulb 1 Included | Yes |
Bulb 1 Base | E12 Candelabra |
Bulb 1 Count | 1 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Striplight 2ft, Switchable 35K/40K/5 (CSS L24 ALO15 MVOLT SWW3 80CRI M6)
- ADVANCE Electronic Metal Halide Ballast (IMH150HBLS)
- HALO COMMERCIAL Pr8 Led (PR8MD)
- ILC Replacement for GE General Electric G.E Ge232max-n/ultra (GE232MAX-N/ULTRA GE GENERAL ELECTRIC G.E)
- ELK LIGHTING Decostar 3-Lght Flush Mount in Brushed Brss with Frosted Glass Panels (22011/3)
- ELK LIGHTING Jarvis 12'' Wide 2-Light Flush Mount - Matte Black (46374/2)
- QUICKWAY IMPORTS Round LED Ceiling Light Fixture Flush Mount Lighting, 6500K 30,000 Hour Lifetime 12 in. Black 24W (QI004034.M.BK)
- LITHONIA LIGHTING LED Flush Mount, 24W, 4000K, 120V, 1600 lm (FMSATL 16 20840 BN M4)
- LITHONIA LIGHTING Vapor Tight LED Strip Light, Curved, 96 (CSVT L96 8000LM MVOLT 40K 80CRI)
- LUXRITE 1x2 FT LED Panel Flush Mount Light 5 CCT Selectable 2700K-5000K 22W 2100LM Dimmable UL (LR24027-1PK)
- JESCO Flush Mount LED 7 Round Slim Trim 15W 5CCT 90CRI WH (CM408RA-07R-120V-SW5-WH)
- Elk Lighting Flushmount Lights