Shop All Pendants
Elk Lighting
Oriah 1-Light Mini Pendant in Matte Black with Mercury Glass
Mfr # 15424/1
Zoro # G2612341
Free Shipping & Returns
$340.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 13
- Length 10
- Width 10
- Inside Diameter 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Lighting
- MFR # 15424/1
- Zoro # G2612341
- UPC # 748119137391
- Country of Origin China
- Category Pendants
Dimensions
Height | 13 |
Length | 10 |
Width | 10 |
Inside Diameter | 10 |
Backplate/Canopy Dimensions (inches) | 4.75 diameter |
Cord Length (inches) | 72 |
Details
Color | Black |
Finish | Matte Black, Satin Brass |
Dimmable | Yes |
Material | Glass, Steel |
Weight | 6 |
Outdoor | No |
Bulb 1 Wattage | 60 |
Extension Rods (inches) | Rods: 1-6, 3-12 |
Bulb 1 Count | 1 |
Bulb 1 Type | A19 |
Bulb 1 Base | E26 Medium |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILA LED, 6.5 W, A19, Medium Screw (E26), PK8 (929001359633)
- ILC Replacement For ATLANTIC ULTRAVIOLET, 051218A2R (05-1218A2-R)
- NUVO LIGHTING 2-Light LED Small Up and Down Sconce Fixture Bronze Finish 10W 120/277V (62/1145R1)
- MILWAUKEE TOOL $FLASHLIGHT PIVOTING USB RCHRGBLE (ML2113-21)
- ELK LIGHTING Lungo 1-Light Mini Pendant in Satin Nickel with Snow White Glass (501-1SW)
- ELK LIGHTING Refraction 6-Lght Rectangular Pndnt Polished Chrome w/Caribbean Glass (1477/6RC-CAR)
- ELK LIGHTING Palacial 1-Lght Mini Pndnt Brnz w/Clr Crystal - Incl LED Bulb (15224/1-LED)
- ELK LIGHTING Revelo 3-Lght Triangular Pndnt Brnz w/Clr and Copper-plated Glass (10490/3)
- ELK LIGHTING Fusion 1-Light Mini Pendant in Satin Nickel with Silver Mosaic Glass (528-1SLV)
- ELK LIGHTING Refraction 3-Lght Linear Pendant in Polished Chrm w/Satin Glass (1477/3L-CAR)
- HUNTER Downrod Light, Noble Bronze, 120 V, UL L (19100)
- Elk Lighting Pendants