Shop All Chandeliers
Elk Lighting
Norwich 5-Light Chandelier in Oiled Bronze with Amber Glass
Mfr # 66197-5
Zoro # G2600819
product price: $598.00
/ea
Free Shipping & Returns
$598.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oiled Bronze
- Inside Diameter 28
- Length 28
- Width 28
- Height 27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # 66197-5
- Zoro # G2600819
- UPC # 830335010784
- Country of Origin China
- Category Chandeliers
Dimensions
Inside Diameter | 28 |
Length | 28 |
Width | 28 |
Height | 27 |
Backplate/Canopy Dimensions (inches) | 5 diameter |
Details
Finish | Oiled Bronze |
Color | Black |
Weight | 13 |
Material | Glass, Iron |
Bulb 1 Base | E26 Medium |
Bulb 1 Count | 5 |
Outdoor | No |
Bulb 1 Type | A19 |
Bulb 1 Wattage | 60 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE A19 LED Light Bulbs Dusk to Dawn Motion Sensor 9W=60W 800LM 5000K Bright White E26 Base 2-Pack (LR21483-2PK)
- GE LAMPS LED Lamp, PAR20, 7.0W, 2700K, 20deg., E26 (LED7DP203W827/20)
- GOLDEN LIGHTING Golden Lighting 3602-L BLK-WH Duncan 1 Light Pendant with Chain & White Shade; Black (3602-L BLK-WH)
- STREAMLIGHT Black No Led Tactical Handheld Flashlight, Lithium (Li) CR123A, 500 lm lm (88830)
- ELK LIGHTING Delphine 6-Light Chandelier in Oil Rubbed Bronze (46227/6)
- ELK LIGHTING La Rochelle 6-Light Chandelier in Parisian Gold Leaf (11176/6)
- ELK LIGHTING Medford 5-Light Chandelier in Oiled Bronze (61032-5)
- ELK LIGHTING Gloucester 5-Light Chandelier in Antique Bronze (15042/5)
- ELK LIGHTING Huarco 6-Lght Chandelier in Seashell & Sage Grn w/Floral-shaped Glass (86053)
- ELK LIGHTING Crystal Branches 5-Light Chandelier in Burnt Bronze (11775/5)
- EUROFASE Bayswater Contemporary LED Chandelier, 1-Light, 2800 Lumens, Soft White/Satin Gold (37054-014)
- Elk Lighting Chandeliers