Shop All Post Lighting
Elk Lighting
Newcastle 1-Lght Outdoor Post Mount in Textured Matte Blk - LED
Mfr # 45204/LED
Zoro # G2579091
product price: $326.00
/ea
Free Shipping & Returns
$326.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Textured Matte Black
- Length 7
- Color Black
- Width 8
- Height 19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # 45204/LED
- Zoro # G2579091
- UPC # 748119099590
- Country of Origin China
- Category Post Lighting
Dimensions
Length | 7 |
Width | 8 |
Height | 19 |
Details
Finish | Textured Matte Black |
Color | Black |
Weight | 7 |
Material | Glass, Metal |
Bulb 1 Wattage | 6 |
Outdoor | Yes |
Bulb 1 Type | Integrated LED |
Bulb 1 Count | 1 |
Switch Type | Dimmer |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS Ballast, 1000w HPS S52 5-Tap (GES1000ML5AA5-5)
- BULBRITE Incandescent G30 Medium Screw Base E26 White finish Light Bulb, 40 Watt, 12PK (861219)
- NEWHOUSE LIGHTING MR11 2.3W LED Light Bulb, 20-Watt Equivalent, Warm White, PK 4 (1383-2320-4)
- ACE 6000 lm LED Corded Tripod Work Light (HX-WL6000DT)
- LIVEX LIGHTING Textured Black Outdoor Post Light, 3 Ligh (7553-14)
- Z-LITE Beacon 4 Light Outdoor Post Mounted Fixture, Black & Clear Beveled (568PHXXLR-564P-BK)
- CLASSY CAPS Classy Caps Mfg Inc SL211B 4X4 BLACK ALUMINUM IMPERIAL SOLAR POST CAP (SL211B)
- LIVEX LIGHTING Textured Black Outdoor Lamp Post (7708-14)
- LIVEX LIGHTING Textured White Outdoor Lamp Post (7709-13)
- PATIO LIVING European 00370 Four White Globe Lantern Patio Lamp - Park Style (LL-00370)
- NUVO Mounting Post - 2 in. Diameter - Dark Bronze Finish (SF76-640)
- Elk Lighting Post Lighting