Shop All Flushmount Lights
Elk Lighting
Natural Rope 2-Light Flush Mount in Oil Rubbed Bronze
Mfr # 63062-2
Zoro # G2601062
product price: $340.00
/ea
Free Shipping & Returns
$340.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13 in
- Width 13 in
- Lamp Type A19
- Height 8 in
- Watts 100W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # 63062-2
- Zoro # G2601062
- UPC # 748119126036
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 13 in |
Width | 13 in |
Height | 8 in |
Details
Lamp Type | A19 |
Watts | 100W |
Finish | Oil Rubbed Bronze |
Material | Metal, Rope |
Collection | Natural Rope |
Style | Transitional |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-T 42W/830/A/4P/ALTO)
- LITHONIA LIGHTING LED Recessed Troffer, 120 Lumens Per Watt (2BLT4 46L ADP LP840)
- NUVO 1 Light 7 in. Vanity Diamond in. U in. Channel Glass White (SF76-273)
- SATCO 3 Watt G16.5 LED Lamp, Clear, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21200)
- ELK LIGHTING Decostar 3-Lght Flush Mount in Brushed Brss with Frosted Glass Panels (22011/3)
- ELK LIGHTING Jarvis 12'' Wide 2-Light Flush Mount - Matte Black (46374/2)
- AFX LED Wrap - LED Flush Mount - 48" - 36W - TRIAC/ELV - White Finish (LWL07483000LAJD1)
- REMPHOS LED Utility Drum, 14", 6W, 4000K (RP-DRU-14N-14L-40-02262)
- DESIGNERS FOUNTAIN 11in 2-Light Oil Rubbed Bronze Interior Ceiling Light Flush Mount with Etched Glass Shade (1257S-ORB-W)
- LITHONIA LIGHTING LED Flush Mount, 13in, Rnd, White, 4000K (FMML 13 840)
- ACCESS LIGHTING Cobra, 3 Light Adjustable LED Flush Mount, Black Finish (52103LEDDLP-BL)
- Elk Lighting Flushmount Lights