Shop All Semi-Flushmount Lights
Elk Lighting
Naples 8-Light Semi Flush Mount in Dark Graphite with Clear Crystal
Mfr # 16363/8
Zoro # G2634139
product price: $1,998.00
/ea
Free Shipping & Returns
$1,998.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Dark Graphite
- Width 35
- Weight 17
- Inside Diameter 35
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # 16363/8
- Zoro # G2634139
- UPC # 748119132389
- Country of Origin China
- Category Semi-Flushmount Lights
Dimensions
Width | 35 |
Inside Diameter | 35 |
Length | 35 |
Height | 25 |
Cord Length (inches) | 12 |
Backplate/Canopy Dimensions (inches) | 6 diameter |
Chain Length (inches) | 48 |
Details
Finish | Dark Graphite |
Weight | 17 |
Color | Gray |
Material | Glass, Steel |
Bulb 1 Base | E12 Candelabra |
Bulb 1 Type | Torpedo |
Dimmable | Yes |
Outdoor | No |
Bulb 1 Count | 8 |
Bulb 1 Wattage | 60 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 6 Adjustable Pull Down Trim" (EL2597W)
- ILC Replacement for Duracell Cfl10258a replacement light bulb lamp (CFL10258A DURACELL)
- PROGRESS LIGHTING New Haven Three-Light Hanging Lt, Black (P6533-31)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany RL8055 Katniss Pendant (RL8055)
- ELK LIGHTING Ethan 2-Lght Semi Flsh Tiffany Brnz w/Clr Rpple, Gry Art, Mercury Glss (70213/2)
- ELK LIGHTING Barringer 3-Light Semi Flush in Aged Bronze with Tan Mica Shade (15031/3)
- ELK LIGHTING Filigree 3-Light Semi Flush in Aged Bronze with Tiffany Style Glass (621-AB)
- WESTINGHOUSE Westinghouse 66242 2 Light; Semi-Flush Mount Ceiling Fixture - White Finish (533018)
- LIVEX LIGHTING English BronzeSemi Flush, 3 Light (58064-92)
- BOSTON HARBOR Fixture Ceil 2Lt Semi/Chn Wht (F98WH02SW-1264H3L)
- VAXCEL Huntley 12in Semi-Flush Mount Bronze (C0177)
- Elk Lighting Semi-Flushmount Lights