Shop All Chandeliers
Elk Lighting
Mullica 6-Light Chandelier in Aged Silver with Crystal
Mfr # 33184/6
Zoro # G2587257
product price: $1,298.00
/ea
Free Shipping & Returns
$1,298.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Aged Silver
- Lamp Type B11
- Length 28 in
- Lamp Watts 60W
- Material Crystal, Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # 33184/6
- Zoro # G2587257
- UPC # 748119125909
- Country of Origin China
- Category Chandeliers
Dimensions
Length | 28 in |
Height | 22 in |
Width | 28 in |
Details
Housing Finish | Aged Silver |
Lamp Type | B11 |
Lamp Watts | 60W |
Material | Crystal, Metal |
Style | Traditional |
Collection | Mullica |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E Ge432max-l/ultra (GE432MAX-L/ULTRA GE GENERAL ELECTRIC G.E)
- LUMAPRO Mini LED Bulb, LM1024WB, 0.7W, T3 1/4, 24V (LM1024WB-G)
- BULBRITE Grand Nostalgic Collection 60w Dimmable Pear Shape Oversized Decorative Med (E26) Base, 2200K Amber (137101)
- FEIT ELECTRIC LED A19 E26 WW 60W 10PK (A80083010K/10RP)
- ELK LIGHTING Ramsey 30'' Wide 8-Light Linear Chandelier - Matte Black (75055/8)
- ELK LIGHTING La Rochelle 6-Light Chandelier in Parisian Gold Leaf (11176/6)
- ELK LIGHTING Medford 5-Light Chandelier in Oiled Bronze (61032-5)
- ELK LIGHTING Delphine 24-Light Chandelier in Oil Rubbed Bronze (46232/24)
- ELK LIGHTING Delphine 6-Light Chandelier in Oil Rubbed Bronze (46227/6)
- ELK LIGHTING Tremont 3-Lght Chandelier Tiffany Brnz w/Brown Mosaic & Tan Mica Shade (70263/3)
- QUOIZEL Rowland 5-Light Matte Black Chandelier (ROW5022MBK)
- Elk Lighting Chandeliers