Shop All Sconces
Elk Lighting
Mica 1-Light Sconce in Oil Rubbed Bronze with Mica Shade
Mfr # 66950/1
Zoro # G2603418
product price: $214.00
/ea
Free Shipping & Returns
$214.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9
- Width 7
- Finish Oil Rubbed Bronze
- Material Metal, Mica
- Weight 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # 66950/1
- Zoro # G2603418
- UPC # 748119088389
- Country of Origin China
- Category Sconces
Dimensions
Height | 9 |
Width | 7 |
Length | 7 |
Inside Diameter | 7 |
Backplate/Canopy Dimensions (inches) | 4.75x6.5 |
Details
Finish | Oil Rubbed Bronze |
Material | Metal, Mica |
Weight | 2 |
Color | Black |
Bulb 1 Base | E12 Candelabra |
Bulb 1 Count | 1 |
Bulb 1 Type | B11 |
Outdoor | No |
Bulb 1 Wattage | 60 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For LIGHT BULB LAMP, LED MR16 12V DIODEAMBER (LED MR16 12V DIODE-AMBER)
- EXO LED Wall Pack, 13W, 1100 lm, 5-1/4" H (LNC-5LU-4K-3-1-PCU)
- KILLARK Incandescent Light Fixture, A19/A21 (NV2IG15)
- SIMPLE DESIGNS Smoke Gray Glass Raindrop Table Lamp with Gray Fabric Shade (LT2063-SMG)
- ELK LIGHTING Starburst 4-Light Wall Lamp in Polished Chrome (11747/4)
- ELK LIGHTING Logansport 1-Light Outdoor Wall Lamp in Hazelnut Bronze (45072/1)
- ELK LIGHTING Crowley 1-Light Outdoor Wall Lamp in Hazelnut Bronze (45065/1)
- ELK LIGHTING Kanso 1-Light Outdoor Wall Lamp in Hazelnut Bronze (42171/1)
- MAXIM LIGHTING Divine 2-Light Wall Sconce (38409CLHR)
- VAXCEL Marquis 2 Light Wall Light, matte black finish (W0347)
- NORWELL Astor 1 Light Sconce - Chrome (9651-CH-SO)
- Elk Lighting Sconces