Shop All Vanity Lights
Elk Lighting
Matrix 4-Light Vanity Lamp in Satin Nickel with Clear Glass
Mfr # 17132/4
Zoro # G2604669
product price: $278.00
/ea
Free Shipping & Returns
$278.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Height 7
- Length 5
- Width 21
- Material Glass, Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # 17132/4
- Zoro # G2604669
- UPC # 748119034843
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 7 |
Length | 5 |
Width | 21 |
Details
Color | Silver |
Material | Glass, Metal |
Finish | Satin Nickel |
Weight | 4 |
Bulb 1 Wattage | 40 |
Bulb 1 Type | G9 |
Bulb 1 Count | 4 |
Outdoor | No |
Bulb 1 Included | Yes |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMEROOTS Burlap Fabric Light Brown Electric Drum Pendant Lamp (372648)
- DORCY Bulb Krypton Replc Kpr222 2Aa (41-1664)
- BEGHELLI LED Vapor-tight Lighting Fixture (BS101LEDECO4HTLOWT35120-277V)
- CLASSY CAPS Classy Caps Mfg Inc SL214W 5X5 WHITE ALUMINUM IMPERIAL SOLAR POST CAP (SL214W)
- ELK LIGHTING Elysburg 4-Lght Vanity Lmp in Satin Nckl with Wht Marbleized Glass (17019/4)
- ELK LIGHTING Pandora 4-Light Vanity Sconce in Chrome with White Opal Glass (BV6T4-10-15)
- ELK LIGHTING Ensley 2-Lght Vanity Lmp in Satin Nckl w/Square-to-Round Clear Glass (11981/2)
- ELK LIGHTING Jaelyn 1-Light Vanity Lamp in Oil Rubbed Bronze with Clear Glass (31930/1)
- ELK LIGHTING Ensley 3-Lght Vanity Lmp in Satin Nckl w/Square-to-Round Clear Glass (11982/3)
- NUVO 5 Light 30 in. Vanity Strip Polished Chrome (SF77-196)
- ELK HOME Abbington 27.5'' Wide 3-Light Vanity Light - Matte Black (68272/3)
- Elk Lighting Vanity Lights