Shop All Sconces
Elk Lighting
Marina 1-Light Outdoor Wall Lamp in Matte Silver
Mfr # 47020/1
Zoro # G2607697
product price: $126.00
/ea
Free Shipping & Returns
$126.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8
- Width 8
- Length 9
- Color Silver
- Weight 1.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # 47020/1
- Zoro # G2607697
- UPC # 748119041797
- Country of Origin China
- Category Sconces
Dimensions
Height | 8 |
Width | 8 |
Length | 9 |
Backplate/Canopy Dimensions (inches) | 4x4 |
Details
Finish | Matte Silver |
Color | Silver |
Weight | 1.4 |
Material | Cast Aluminum |
Bulb 1 Type | A19 |
Bulb 1 Wattage | 60 |
Bulb 1 Included | No |
Bulb 1 Count | 1 |
Outdoor | Yes |
Bulb 1 Base | E26 Medium |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED DOWNLIGHT 5-6"" 4PK (LEDR56HO6WYCA4)
- PELICAN Battery Pack, Ni-Mg for 9415 (9418)
- ILC Replacement for Philips Pl-l 40w/841/rs/is replacement light bulb lamp (PL-L 40W/841/RS/IS PHILIPS)
- LUXRITE B11 LED Light Bulbs 7W (100W Equivalent) 800LM 4000K Cool White Dimmable E12 Candelabra Base 6-Pack (LR21636-6PK)
- ELK LIGHTING Logansport 1-Light Outdoor Wall Lamp in Hazelnut Bronze (45072/1)
- ELK LIGHTING Starburst 4-Light Wall Lamp in Polished Chrome (11747/4)
- ELK LIGHTING Kanso 1-Light Outdoor Wall Lamp in Hazelnut Bronze (42171/1)
- ELK LIGHTING Mica 1-Light Sconce in Oil Rubbed Bronze with Mica Shade (66950/1)
- Z-LITE Mila 1 Light Wall Sconce, Matte Black & White (808-1S-MB)
- AFX Cass Sconce LED 18W 1800Lm 120V (CSSS0416L30D1GD)
- ET2 Wink 1-Light 5.25" Wide Black Wall Sconce (E20540-BK)
- Elk Lighting Sconces