Shop All Flushmount Lights
Elk Lighting
Manhattan Boutique 2-Lght Flush Mount in Brushed Brss with Clear Glass
Mfr # 46574/2
Zoro # G2635082
product price: $264.00
/ea
Free Shipping & Returns
$264.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13
- Width 13
- Height 7
- Dimmable Yes
- Material Glass, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # 46574/2
- Zoro # G2635082
- UPC # 748119133911
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 13 |
Width | 13 |
Height | 7 |
Inside Diameter | 13 |
Backplate/Canopy Dimensions (inches) | 13 diameter |
Cord Length (inches) | 8 |
Details
Dimmable | Yes |
Finish | Brushed Brass |
Material | Glass, Steel |
Weight | 4 |
Color | Gold |
Bulb 1 Base | E26 Medium |
Bulb 1 Type | A19 |
Outdoor | No |
Bulb 1 Wattage | 60 |
Bulb 1 Count | 2 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLE DESIGNS 1 Light Stick Torchiere Floor Lamp (LF1011-BLK)
- SATCO 25 W B11 Incandescent - Frost - 2500 Hours - 200L - Medium Base - 130V (A3634)
- LITHONIA LIGHTING Lithonia Lighting® TWX1 LED Wall Pack, Photocell, ALO, 5000K, 120-277V, Dark Bronze (TWX1-LED-ALO-40K-MVOLT-DDBTXD)
- OTTLITE Wellness Series Switch 3in1 Rechargeable Task Lamp (CSR07G5W-SHPR)
- ELK LIGHTING Jarvis 12'' Wide 2-Light Flush Mount - Matte Black (46374/2)
- ELK LIGHTING Decostar 3-Lght Flush Mount in Brushed Brss with Frosted Glass Panels (22011/3)
- NUVO 14 Inch LED Cloud Fixture 0-10V Dimming - CCT Selectable (62/1226)
- MONUMENT 1-Light Ceiling in Fixture Brushed Nickel Interior Flush-Mount with Frosted Swirl Glass (558728)
- COMPONENT HARDWARE Natural White LED Bulb For Dry/Damp Appl (LED-PK100DD-N)
- LIVEX LIGHTING Essex 1 Light Polished Brass Ceiling Mou (1350-02)
- PROGRESS LIGHTING Briarwood Two-Light Flush Mount (P350039-143)
- Elk Lighting Flushmount Lights