Shop All Pendants
Elk Lighting
Manhattan Boutique 1-Lght Mini Pendant in Brss w/Clear Glass
Mfr # 46575/1
Zoro # G2624217
Free Shipping & Returns
$238.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold
- Length 9
- Width 9
- Inside Diameter 9
- Material Glass, Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Lighting
- MFR # 46575/1
- Zoro # G2624217
- UPC # 748119133898
- Country of Origin China
- Category Pendants
Dimensions
Height | 9 |
Length | 9 |
Width | 9 |
Inside Diameter | 9 |
Backplate/Canopy Dimensions (inches) | 5 diameter |
Cord Length (inches) | 72 |
Details
Color | Gold |
Finish | Brushed Brass |
Material | Glass, Steel |
Weight | 3 |
Dimmable | Yes |
Extension Rods (inches) | Rods: 1-6, 3-12 |
Bulb 1 Type | A19 |
Outdoor | No |
Bulb 1 Base | E26 Medium |
Bulb 1 Count | 1 |
Bulb 1 Wattage | 60 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Natural G16.5 E12 (Candelabra) LED Bulb Soft White 60 W , 2PK (40852)
- SATCO 10/22/34 Watt PS25 LED Three-Way Lamp - E39d Mogul Base - 3000K - White Finish - 120 Volt (S11491)
- LUMAPRO Mini LED Bulb, LT0524WB, 0.4W, T1 3/4, 24V (LT0524WB-W)
- CREE Adjustable Cable Canopy Kit (AC5-48-Q14B-TB)
- ELK LIGHTING Refraction 3-Lght Linear Pendant in Polished Chrm w/Satin Glass (1477/3L-CAR)
- ELK LIGHTING Chadwick 1-Lght Pndnt Polished Nickel w/Matching Shade - Incl LED Bulb (66114-1-LED)
- ELK LIGHTING Revelo 3-Lght Triangular Pndnt Brnz w/Clr and Copper-plated Glass (10490/3)
- ELK LIGHTING Mulinello 1-Lght Mini Pndnt SatNckl w/Wht Swirl Glass - Incl LED Bulb (517-1WS-LED)
- ELK LIGHTING Palacial 1-Lght Mini Pndnt Brnz w/Clr Crystal - Incl LED Bulb (15224/1-LED)
- ELK LIGHTING Refraction 6-Lght Rectangular Pndnt Polished Chrome w/Caribbean Glass (1477/6RC-CAR)
- BESA LIGHTING Pogo Cord Pendant, White/Inner Silver and Opal Matte, Satin Nickel Finish, 1x5W LED (1XT-4293SF-LED-SN)
- Elk Lighting Pendants