Shop All Flushmount Lights
Elk Lighting
Luna 60-Lght Flsh Mnt Alum w/Polycarb Diffuser -Integrated LED -Large
Mfr # FML502-10-98
Zoro # G2631591
product price: $236.25
/ea
Free Shipping & Returns
$236.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18
- Width 18
- Height 5
- Inside Diameter 18
- Material Metal, Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # FML502-10-98
- Zoro # G2631591
- UPC # 60646062183
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 18 |
Width | 18 |
Height | 5 |
Inside Diameter | 18 |
Details
Finish | Brushed Aluminum |
Material | Metal, Polycarbonate |
Weight | 2.5 |
Color | Silver |
Outdoor | No |
Bulb 1 Count | 60 |
Bulb 1 Type | Integrated LED |
Bulb 1 Included | Yes |
Bulb 1 Wattage | 20 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLIGHT Spotlight, 40W, 12VDC, 410000 CP, 7.5" H (20214GT)
- SIGNIFY LED, 7.2 W, BR30, Medium Screw (E26) (7.2BR30/PER/930/P/E26/DIM 6/1FB T20)
- GE GE 235074 15W Par38 LED Outdoor Flood Light Bulb - Pack of 2 (235074)
- FENIX PD36R Pro 2800 Lumen Rechargeable Tactical Flashlight (PD36R PRO)
- ELK LIGHTING Decostar 3-Lght Flush Mount in Brushed Brss with Frosted Glass Panels (22011/3)
- ELK LIGHTING Jarvis 12'' Wide 2-Light Flush Mount - Matte Black (46374/2)
- ACCESS LIGHTING Solero II, LED Flush Mount, Chrome Finish, Acrylic Lens Acrylic (20503LEDD-CH/ACR)
- ACCESS LIGHTING Roma, LED Flush Mount, Antique Brushed Brass Finish, Opal Glass (20825LEDD-ABB/OPL)
- BULBRITE 10-Watt White Integrated LED 5.5 in. Ceiling Flush Mount (773128)
- ELCO LIGHTING Dustin LED High Lumen Decorative Flush Mount Lights (ELD32230W)
- PROGRESS LIGHTING LED Flush Mount (P350100-015-30)
- Elk Lighting Flushmount Lights