Shop All Flushmount Lights
Elk Lighting
Luna 48-Lght Flsh Mnt Alum w/Polycarb Diffuser Integrated LED -Medium
Mfr # FML501-10-98
Zoro # G2635837
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15.5
- Width 15.5
- Height 4
- Finish Brushed Aluminum
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # FML501-10-98
- Zoro # G2635837
- UPC # 60646062367
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 15.5 |
Width | 15.5 |
Height | 4 |
Inside Diameter | 15.5 |
Details
Finish | Brushed Aluminum |
Color | Silver |
Weight | 4 |
Material | Metal, Polycarbonate |
Outdoor | No |
Bulb 1 Type | Integrated LED |
Bulb 1 Included | Yes |
Bulb 1 Wattage | 24 |
Bulb 1 Count | 48 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED, 5.5 W, G25, Medium Screw (E26), PK3 (G2560/927CA/FIL/3/RP)
- STREAMLIGHT Coyote No 350 lm (88073)
- BULBRITE 75-Watt Equivalent A19 Clear Dimmable Edison LED Light Bulb Warm White, 2PK (861578)
- CONSTANT POWER LED EMERGENCY LED Emergency Driver, 5W, 90 min. (FHSCPUNV5WL)
- ELK LIGHTING Decostar 3-Lght Flush Mount in Brushed Brss with Frosted Glass Panels (22011/3)
- ELK LIGHTING Jarvis 12'' Wide 2-Light Flush Mount - Matte Black (46374/2)
- Z-LITE Harley 1 Light Flush Mount, Rubbed Brass & Rubbed Brass (2302F1-RB)
- WESTGATE FML-R10-MCT13in LED DOME FLUSH MOUNT 24W 1800LM 5CCT 27/30/35/40/50K 120V R80 DIM ES, ETL, FCC, WHT (FML-R10-MCT)
- AFX Cloud 50" LED Linear Flush Mount - 3000 Lumens (LCL3000LAJD1)
- PROGRESS LIGHTING Everlume Collection Antique Bronze 7" Edgelit Round Trim Ring (P860049-020)
- LUXRITE 18 Inch LED Flush Mount Ceiling Light 5 CCT Selectable 2700K-5000K 24W 2160LM Dimmable (LR23284-1PK)
- Elk Lighting Flushmount Lights