Shop All Post Lighting
Elk Lighting
Loringdale 1-Light Outdoor Post Mount in Hazelnut Bronze
Mfr # 45048/1
Zoro # G2578592
product price: $184.00
/ea
Free Shipping & Returns
$184.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Hazelnut Bronze
- Height 17
- Color Brown
- Width 8
- Length 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # 45048/1
- Zoro # G2578592
- UPC # 748119111551
- Country of Origin China
- Category Post Lighting
Dimensions
Height | 17 |
Width | 8 |
Length | 8 |
Inside Diameter | 8 |
Cord Length (inches) | 8 |
Details
Finish | Hazelnut Bronze |
Color | Brown |
Material | Glass, Metal |
Weight | 4 |
Bulb 1 Wattage | 100 |
Bulb 1 Count | 1 |
Bulb 1 Type | A19 |
Bulb 1 Base | E26 Medium |
Bulb 1 Included | No |
Outdoor | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMPHOS Flex Watt/ Flex Color Mini Outdoor Wall Pack (RP-B-WPM-30L-FWFC)
- SIGNIFY LED, 8 W, Tube, 2-Pin (G24d) (8PL-C/T/COR/26V-3CCT/MF10/P/20/1)
- COAST CUTLERY HX4 Dual Color Red/White LED Clip Light (HX4)
- FEIT ELECTRIC LED, 3.5 W, T4, 2-Pin (G9) (BP35G9/830/LED)
- AMERTAC Post Eye Light Control (758CTC-4)
- UPF UPF 106515 Post Top, 6-3/4 in H, Pine, White (106515)
- Z-LITE Aspen 1 Light Outdoor Pier Mounted Fixture, Black And Clear Seedy (554PHMS-SQPM-BK)
- TRANS GLOBE 1Lt Post Lantern-Md-Seeded Gla (40383 RT)
- Z-LITE Luttrel 1 Light Outdoor Pier Mounted Fixture, Silver & Frosted (566PHBR-553PM-SL-LED)
- PROGRESS LIGHTING Roman Coach 1-Light Post Lantern, 100 W, Black (P6417-31)
- QUOIZEL Chalmers Outdoor Post Lantern (CM9012AC)
- Elk Lighting Post Lighting