Shop All Post Lighting
Elk Lighting
Logansport 1-Light Outdoor Post Mount in Hazelnut Bronze
Mfr # 45073/1
Zoro # G2578918
product price: $256.00
/ea
Free Shipping & Returns
$256.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Hazelnut Bronze
- Width 9
- Length 9
- Height 21
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # 45073/1
- Zoro # G2578918
- UPC # 748119068121
- Country of Origin China
- Category Post Lighting
Dimensions
Width | 9 |
Length | 9 |
Height | 21 |
Inside Diameter | 9 |
Details
Finish | Hazelnut Bronze |
Color | Brown |
Material | Cast Aluminum |
Weight | 4 |
Outdoor | Yes |
Bulb 1 Wattage | 100 |
Bulb 1 Type | A19 |
Bulb 1 Count | 1 |
Bulb 1 Included | No |
Bulb 1 Base | E26 Medium |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 150/rs/tf 120v replacement light bulb lamp (150/RS/TF 120V GE GENERAL ELECTRIC G.E)
- ILC Replacement for 3M 78-6969-8949-6 replacement light bulb lamp (78-6969-8949-6 3M)
- HHIP 3 Watt X 20" LED Waterproof Work Light On Magnetic Base (8401-0449)
- ILC Replacement for Flowtron Bf-175 replacement light bulb lamp (BF-175 FLOWTRON)
- ACCLAIM LIGHTING Post Cross Arm, White (335WH)
- ACCLAIM LIGHTING Pier Mount, Black For 3" Posts (C347BK)
- Z-LITE Beacon 3 Light Outdoor Post Mount Fixture, Oil Rubbed Bronze & Clear Beveled (568PHXLS-ORB)
- DABMAR LIGHTING Fixture, Post, 9701, VG, Natalie (GM9701-VG)
- SIMPSON STRONG-TIE Post Cap/Base Zmax Bc6Z (BC6Z)
- TRANS GLOBE 1Lt Post Lantern-Md-Seeded Gla (40383 RT)
- POST ACCESSORIES Post Accessories SPB-170-CP Aluminum Stub Post Base-Copper (SPB-170-CP)
- Elk Lighting Post Lighting