Shop All Post Lighting
Elk Lighting
Lafayette 2-Light Outdoor Post Mount in Regal Bronze
Mfr # 45023/2
Zoro # G2578726
product price: $258.00
/ea
Free Shipping & Returns
$258.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Regal Bronze
- Height 21
- Color Brown
- Width 10
- Length 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # 45023/2
- Zoro # G2578726
- UPC # 748119041049
- Country of Origin China
- Category Post Lighting
Dimensions
Height | 21 |
Width | 10 |
Length | 10 |
Inside Diameter | 10 |
Details
Finish | Regal Bronze |
Color | Brown |
Weight | 5 |
Material | Glass, Metal |
Bulb 1 Base | E12 Candelabra |
Outdoor | Yes |
Bulb 1 Count | 2 |
Bulb 1 Included | No |
Bulb 1 Wattage | 60 |
Bulb 1 Type | B11 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO Empire 2 Light 15 in. Vanity Alabaster Glass Bell Shades Tex (60-353)
- SATCO Bulb, LED, 1.4W, 120V, S14, Base E26 (S9171)
- SIGNIFY Plug-In CFL, 60W INC Wattage Eq (EL/mdTQ 13W T2 4.1k)
- FEIT ELECTRIC LED, 12.2 W, A19, Medium Screw (E26), PK2 (OM75/950CA10K/2)
- ACCLAIM LIGHTING Post Mount Light, Matte Black, 1-Light (4007BK)
- DABMAR LIGHTING Fixture, Post, 2303, BZ, Frsted Glss (GM2303-BZ-FROST)
- SUMMIT Post Top Fixt 1L Blk (66875)
- ACCLAIM LIGHTING Surface Mount Post, Matte Black, 72" (C6BK)
- Z-LITE Luttrel 1 Light Outdoor Pier Mounted Fixture, Silver & Frosted (566PHBR-553PM-SL-LED)
- SIMPSON STRONG-TIE Post Cap/Base Zmax Bc6Z (BC6Z)
- MAXSA INNOVATIONS Post Cap and Deck Railing Lights - Solar Wave style - Black (41481)
- Elk Lighting Post Lighting