Shop All Chandeliers
Elk Lighting
La Rochelle 6-Light Chandelier in Parisian Gold Leaf
Mfr # 11176/6
Zoro # G2635356
Free Shipping & Returns
$986.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Parisian Gold Leaf
- Height 25
- Color Gold
- Inside Diameter 26
- Weight 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Lighting
- MFR # 11176/6
- Zoro # G2635356
- UPC # 748119132501
- Country of Origin China
- Category Chandeliers
Dimensions
Width | 26 |
Height | 25 |
Inside Diameter | 26 |
Length | 26 |
Backplate/Canopy Dimensions (inches) | 5 diameter |
Cord Length (inches) | 96 |
Chain Length (inches) | 48 |
Details
Finish | Parisian Gold Leaf |
Color | Gold |
Weight | 10 |
Material | Glass, Steel |
Dimmable | Yes |
Bulb 1 Wattage | 60 |
Bulb 1 Base | E12 Candelabra |
Bulb 1 Type | Torpedo |
Bulb 1 Count | 6 |
Outdoor | No |
Cord Color | Clear |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED, 10 W, A19, Medium Screw (E26), PK4 (LED10DA19/850/E-4PK)
- LUMAPRO LUMAPRO 250 W, 1 Lamp HID Ballast Kit (1XUF5)
- ILC Replacement for Meiji Techno Ma275/05 replacement light bulb lamp (MA275/05 MEIJI TECHNO)
- ILC Replacement for Philips Tl-d 18w/865 1SL replacement light bulb lamp (TL-D 18W/865 1SL PHILIPS)
- ELK LIGHTING Ethan 3-Lght Chandelier in Tiffany Brnz with Rippled/Art/Mercury Glass (70212/3)
- ELK LIGHTING Delphine 6-Light Chandelier in Oil Rubbed Bronze (46227/6)
- ELK LIGHTING Gloucester 5-Light Chandelier in Antique Bronze (15042/5)
- ELK LIGHTING Medford 5-Light Chandelier in Oiled Bronze (61032-5)
- ELK LIGHTING Ramsey 30'' Wide 8-Light Linear Chandelier - Matte Black (75055/8)
- ELK LIGHTING Blakeslee 6-Lght Chandelier in Matte Blk & Satin Brss w/Clear Glass (15315/6)
- ALADDIN LIGHT LIFT Wireless Remote Controller Add On For All Models (ALWLC)
- Elk Lighting Chandeliers