Shop All Sconces
Elk Lighting
Kanso 1-Light Outdoor Wall Lamp in Hazelnut Bronze
Mfr # 42171/1
Zoro # G2627096
Free Shipping & Returns
$350.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 13
- Width 10
- Finish Hazelnut Bronze
- Color Brown
- Weight 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Lighting
- MFR # 42171/1
- Zoro # G2627096
- UPC # 748119421711
- Country of Origin China
- Category Sconces
Dimensions
Height | 13 |
Width | 10 |
Length | 11 |
Details
Finish | Hazelnut Bronze |
Color | Brown |
Weight | 11 |
Material | Cast Aluminum, Glass |
Bulb 1 Type | A19 |
Bulb 1 Count | 1 |
Bulb 1 Included | No |
Outdoor | Yes |
Bulb 1 Wattage | 100 |
Bulb 1 Base | E26 Medium |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT LED Dock Light Head, 20W, 1800 Lumens, On/Off Switch, 9' Cord w/ Plug (WDL1-20)
- SATCO 25 W CA10 Incandescent - Clear - 1500 Hours - 250L - Medium Base - 12V (S3869)
- SATCO 250W ET18 HID Light Bulb - Mogul Base - Clear Finish (S1940)
- WESTINGHOUSE Bulb LED Dimmablemable 6W 120V A19 Omni 3000K Bright White E26 Med Base, 6PK (5132120)
- ELK LIGHTING Logansport 1-Light Outdoor Wall Lamp in Hazelnut Bronze (45072/1)
- ELK LIGHTING Mica 1-Light Sconce in Oil Rubbed Bronze with Mica Shade (66950/1)
- ELK LIGHTING Glendale 1-Light Outdoor Wall Lamp in Regal Bronze (45000/1)
- ELK LIGHTING Marina 1-Light Outdoor Wall Lamp in Matte Silver - Includes LED Bulb (47020/1-LED)
- ELK LIGHTING Starburst 4-Light Wall Lamp in Polished Chrome (11747/4)
- Z-LITE Arcano 3 Light Wall Sconce, Matte Black (8002-3SMB-LED)
- Z-LITE Cardinal 1 Light Wall Sconce, Brushed Nickel & Matte Opal (434-1S-BN)
- Elk Lighting Sconces