Shop All Chandeliers
Elk Lighting
Huarco 6-Lght Chandelier in Seashell & Sage Grn w/Floral-shaped Glass
Mfr # 86053
Zoro # G2638217
product price: $1,198.00
/ea
Free Shipping & Returns
$1,198.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Finish Sage Green
- Finish Seashell, Sage Green
- Glass Color Beige / Off White
- Weight 12
- Style Traditional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # 86053
- Zoro # G2638217
- UPC # 748119860534
- Country of Origin China
- Category Chandeliers
Dimensions
Width | 28 in |
Height | 24 in |
Inside Diameter | 28 |
Length | 28 in |
Details
Item | Chandelier |
Housing Finish | Sage Green |
Finish | Seashell, Sage Green |
Glass Color | Beige / Off White |
Weight | 12 |
Style | Traditional |
Series | Huarco |
Voltage | 120 |
Number of Lights | 6 |
Material | Metal |
Housing Material | Glass |
Lighting Technology | Halogen |
Color | Green |
Bulb 1 Count | 6 |
Bulb 1 Included | Yes |
Bulb 1 Wattage | 40 |
Outdoor | No |
Bulb 1 Type | G9 |
Description
- •28in W x 28in D x 24in H
- •Item available in sage green
- •Item made from metal
- •1 year limited warranty
- •This is a hardwired, ceiling mounted fixture
- •Professional installation recommended
- •Intended for indoor use only
- •Can be installed on a sloped or vaulted ceiling
- •The lighting comes with a convenient installation pack to make it easy to install
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIMELIGHTS Stick Lamp with Charging Outlet and Fabric Shade, Pink (LT2024-PNK)
- ILB GOLD Halogen Quartz Tungsten Bulb, Replacement For Donsbulbs H6024 (H6024)
- TCP LED, 10W Downlight Retrofit 5/6 Warm DIM (LED10DR56DA)
- AFX Vaportite LED Industrial Mount (VTL483500L40MV)
- ELK LIGHTING Blakeslee 6-Lght Chandelier in Matte Blk & Satin Brss w/Clear Glass (15315/6)
- ELK LIGHTING Medford 5-Light Chandelier in Oiled Bronze (61032-5)
- ELK LIGHTING Delphine 6-Light Chandelier in Oil Rubbed Bronze (46227/6)
- ELK LIGHTING Gloucester 5-Light Chandelier in Antique Bronze (15042/5)
- ELK LIGHTING La Rochelle 6-Light Chandelier in Parisian Gold Leaf (11176/6)
- ELK LIGHTING Tremont 3-Lght Chandelier Tiffany Brnz w/Brown Mosaic & Tan Mica Shade (70263/3)
- PROGRESS LIGHTING Astra Eight-Light Chandelier (P400109-020)
- Elk Lighting Chandeliers