Shop All Flushmount Lights
Elk Lighting
Hampstead 1-Lght Flsh Mnt Chrm w/Opal Wht Acrylic Diffuser - LED
Mfr # FML4100-10-15
Zoro # G2631600
product price: $236.25
/ea
Free Shipping & Returns
$236.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Width 12
- Height 3.3
- Finish Chrome
- Weight 4.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Lighting
- MFR # FML4100-10-15
- Zoro # G2631600
- UPC # 60646074056
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 12 |
Width | 12 |
Height | 3.3 |
Inside Diameter | 12 |
Backplate/Canopy Dimensions (inches) | 10.3x10.3 |
Details
Finish | Chrome |
Weight | 4.4 |
Material | Acrylic, Metal |
Color | Silver |
Bulb 1 Type | Integrated LED |
Bulb 1 Included | Yes |
Outdoor | No |
Bulb 1 Wattage | 18 |
Bulb 1 Count | 1 |
Description
The ELK LIGHTING brand Hampstead 1-Lght Flsh Mnt Chrm w/Opal Wht Acrylic Diffuser - LED is 12 inches in length, 12 inches in width, and 3.3 inches in height. It has a chrome finish and weighs 4.4 pounds. The material is acrylic and metal, and the color is silver. The inside diameter is 12 inches. It has an integrated LED bulb with 18 watts and 1 bulb included. The backplate/canopy dimensions are 10.3x10.3 inches. It is not suitable for outdoor use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eiko Jc12v30w replacement light bulb lamp (JC12V30W EIKO)
- ILC Replacement for Gardner Ws-85 Wall Sconce replacement light bulb lamp (WS-85 WALL SCONCE GARDNER)
- ILC Replacement for Philips Tl5c40w/840 replacement light bulb lamp (TL5C40W/840 PHILIPS)
- DESIGNERS FOUNTAIN Tap 16.75in 3-Light Matte Black Flush Mount with Etched Glass Shade (1360L-MB)
- ELK LIGHTING Decostar 3-Lght Flush Mount in Brushed Brss with Frosted Glass Panels (22011/3)
- ELK LIGHTING Jarvis 12'' Wide 2-Light Flush Mount - Matte Black (46374/2)
- NUVO 7 Inch LED Flush Mount Fixture, Disk Light, Round, 16 Watt, 3000K, White Finish, 6PK (62/1752)
- DESIGNERS FOUNTAIN Parsons 1-Light Black Outdoor Flush Mount Light with Frosted Glass Shade (2067-BK)
- Z-LITE Savannah 2 Light Flush Mount, Bronze & Clear (462F14-BRZ)
- ACCESS LIGHTING Cobra, 3 Light Adjustable LED Flush Mount, Black Finish (52103LEDDLP-BL)
- DALS 18 Inch Round Indoor/Outdoor LED Flush Mount (CFLEDR18-CC-BK)
- Elk Lighting Flushmount Lights